Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone PP600 Central Vacuum System Power Unit 120-Volt AC 13.5-Amp 600-Watt PurePower™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone PP600 Central Vacuum System Power Unit 120-Volt AC 13.5-Amp 600-Watt PurePower™

SKU: 392376
Nutone PurePower™ Central vacuum system power unit features a sleek design with durable metal housing with polymeric debris pail. It combines powerful suction and self-cleaning filtration, to remove dust and other allergens from your home. This power unit has multi direction vacuum connection for quick and easy installation even in small spaces. It operates at voltage rating of 120-Volt AC, horse power rating of 2.4 hp, power rating of 600-Watts and current rating of 13.5-Amps. This power unit includes thru-flow motor that is combined with sound-absorbing high-performance material. It has 6 gal of capacity and wall-mount bracket for simple, safe and secure mounting. It is suitable for residential use only.
  • Delivers 600 Air Watts of power to offer deeper cleaning than traditional upright vacuums
  • Sealed HEPA featuring HEPA filter with glued seams provides unmatched filtration for cleanest indoor air
  • Incorporating ULTRA Silent™ technology, thru-flow motor combines with sound-absorbing high-performance material and assembly techniques to make these vacuums among the quietest in the industry
  • Hybrid bagging system offers bagged & bagless options in one unit while simply switch to bagless if you run out of bags
  • Large 6 gal easy-clean, corrosion-resistant debris pail that typically needs emptying only once every 6 months
  • Includes convenient 6-ft power cord and multi direction vacuum connection for easy installation in small spaces
  • Wall mount bracket for simple, safe and secure mounting

Overview

Nutone PurePower™ Central vacuum system power unit features a sleek design with durable metal housing with polymeric debris pail. It combines powerful suction and self-cleaning filtration, to remove dust and other allergens from your home. This power unit has multi direction vacuum connection for quick and easy installation even in small spaces. It operates at voltage rating of 120-Volt AC, horse power rating of 2.4 hp, power rating of 600-Watts and current rating of 13.5-Amps. This power unit includes thru-flow motor that is combined with sound-absorbing high-performance material. It has 6 gal of capacity and wall-mount bracket for simple, safe and secure mounting. It is suitable for residential use only.

Specifications

Voltage Rating
120 Volt AC
Capacity
6 gal
Energy Star Flag
No
UNSPSC
47121800
Size
13-1/4 Inch Width x 15-5/8 Inch Depth x 36-7/8 Inch Height
Sub Brand
PurePower™
Power Rating
600 Watt
UPC
02671523562
Manufacturer Name
Nutone
Manufacturer Part Number
PP600
Material
Metal Housing with Polymeric Debris Pail
Amperage Rating
13.5 Amp
Brand Name
Nutone
Finish
No
Item Name
Central Vacuum System Power Unit

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.