Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone PB41APB41LA Non-Metallic Wiring Sleeve Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone PB41APB41LA Non-Metallic Wiring Sleeve Broan®

SKU: 502347
Standard Pack/Case Quantity: 24/Master Carton
Nutone Broan® Non-metallic wiring sleeve has plastic construction for durability. It measures 1.56-Inch x 1.1-Inch x 2.75-Inch. Wiring sleeve is suitable for use with push button door chime.
  • Has a dimension of 1.56-Inch x 1.1-Inch x 2.75-Inch
  • Made from plastic for durability
  • Suitable for use with push button door chime

Overview

Nutone Broan® Non-metallic wiring sleeve has plastic construction for durability. It measures 1.56-Inch x 1.1-Inch x 2.75-Inch. Wiring sleeve is suitable for use with push button door chime.

Specifications

Finish
No
Material
Plastic
NEMA Configuration
No
Phase
No
Type
Non-Metallic
RoHS Flag
No
Sub Brand
Broan®
GTIN
00784891994357
UNSPSC
46171504
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
PB41APB41LA
Item Name
Wiring Sleeve
UPC
78489199435
Manufacturer Name
Nutone
Grounding
No
Standard Pack/Case Quantity
24/Master Carton
Brand Name
Nutone
Degree of Protection
No
Dimensions
1.56 Inch Width x 1.1 Inch Depth x 2.75 Inch Height

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.