Nutone L100 High Capacity Ventilator Fan 6-Inch 120-Volt 115 CFM at 0.1-Inch 109 CFM at 1/8-Inch 93 CFM at 1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone L100 High Capacity Ventilator Fan 6-Inch 120-Volt 115 CFM at 0.1-Inch 109 CFM at 1/8-Inch 93 CFM at 1/4-Inch

SKU: 289190
Nutone High-capacity ventilation fan offers up to 115 CFM of superior airflow. The powerful ventilation decreases humidity for clearing fogged mirrors and maintain moisture for a comfortable environment. It includes 20-gauge galvanized steel housing for weatherproof protection. The low-profile, polymeric grille in white color, has a dimension of 14-Inch x 14-Inch. It is perfect for conference rooms, public restrooms and other areas in commercial buildings. Ventilation fan is cUL listed.
  • Single, impact-resistant centrifugal blower wheel
  • Can be ducted horizontally or vertically
  • Low-vibration and low-profile device
  • Ideal for kitchen applications

Overview

Nutone High-capacity ventilation fan offers up to 115 CFM of superior airflow. The powerful ventilation decreases humidity for clearing fogged mirrors and maintain moisture for a comfortable environment. It includes 20-gauge galvanized steel housing for weatherproof protection. The low-profile, polymeric grille in white color, has a dimension of 14-Inch x 14-Inch. It is perfect for conference rooms, public restrooms and other areas in commercial buildings. Ventilation fan is cUL listed.

Specifications

Degree of Protection
No
Voltage Rating
120 Volt
GTIN
00026715124497
Standards
cUL Certified
Power Rating
87 Watt at 0.1 Inch
UNSPSC
40101502
RoHS Flag
No
Country Of Origin
United States of America
Energy Star Flag
No
Sound Level
0.9 Sones, 1 Sones Vertical
Duct Direction
Horizontal/Vertical/In-Line
Mounting
Ceiling
Air Flow
115 CFM at 0.1 Inch Static Pressure, 109 CFM at 0.125 Inch Static Pressure, 93 CFM at 0.25 Inch Static Pressure
Manufacturer Part Number
L100
Manufacturer Name
Nutone
UPC
02671512449
Color
White
Brand Name
Nutone
Duct Size
6 Inch
Grille Material
Polymeric
Grille Shape
No
Housing Dimension
12-1/4 Inch Length x 12-1/4 Inch Width x 11-3/4 Inch Height
Housing Material
Polymeric
Item Name
High Capacity Ventilator
Grille Dimension
14 Inch Length x 14 Inch Width
Grille Color
White
Frequency Rating
60 Hz
Finish
No
Amperage Rating
1.1 Amp

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.