Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone AN80L Single Speed Fan With Light 120-Volt AC 80 CFM at 0.1-Inch Static Pressure 60 CFM at 0.25-Inch Static Pressure White Broan® InVent™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone AN80L Single Speed Fan With Light 120-Volt AC 80 CFM at 0.1-Inch Static Pressure 60 CFM at 0.25-Inch Static Pressure White Broan® InVent™

SKU: 416143
Nutone Broan® InVent™ 1-speed fan comes with one 100-Watt incandescent light. It has 4-Inch horizontal duct connector for quiet operation. This fan has white, 26-gauge galvanized steel housing for corrosion resistance. It has voltage rating of 120-Volt AC and current rating of 1.2-Amps. It has power rating of 42.3-Watts at 0.1-Inch static pressure, 26.9-Watts rated.

Fan has airflow of 80 CFM at 0.1-Inch static pressure and 60 CFM at 0.25-Inch static pressure to quickly reduce humidity to prevent or eliminate fogged mirrors. It has sound level of 1 Sones. Ceiling mountable fan has white polymeric grille that measures 11-7/16-Inch x 12-1/8-Inch. TrueSeal™ damper technology minimizes air leakage. Dynamically balanced centrifugal blower wheel provides quiet, efficient performance. Fan is UL listed and CSA certified.
  • Retrofit installations allows to done entirely from the room side and requires no attic access
  • EzDuct™ connector can be installed room side with no attic access required, fan housing connection have never been easier
  • 100-Watts maximum incandescent A-19 type bulb or energy-efficient equivalent bulb with maximum overall length of 4.4-Inch or less (bulb not included)
  • Low RPM for quiet operation
  • Polymeric, 4-Inch duct connector with tapered sleeve and no metallic clatter
  • Sturdy, easy, 4-Point mounting directly to joist
  • Allows mounting in ceilings up to 7/12 pitch. Innovative design results in extensive research with designers and consumers

Overview

Nutone Broan® InVent™ 1-speed fan comes with one 100-Watt incandescent light. It has 4-Inch horizontal duct connector for quiet operation. This fan has white, 26-gauge galvanized steel housing for corrosion resistance. It has voltage rating of 120-Volt AC and current rating of 1.2-Amps. It has power rating of 42.3-Watts at 0.1-Inch static pressure, 26.9-Watts rated.

Fan has airflow of 80 CFM at 0.1-Inch static pressure and 60 CFM at 0.25-Inch static pressure to quickly reduce humidity to prevent or eliminate fogged mirrors. It has sound level of 1 Sones. Ceiling mountable fan has white polymeric grille that measures 11-7/16-Inch x 12-1/8-Inch. TrueSeal™ damper technology minimizes air leakage. Dynamically balanced centrifugal blower wheel provides quiet, efficient performance. Fan is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sound Level
1 Sones
UPC
02671523532
Lamp Type
(1) 100 Watt Incandescent
Item Name
Single Speed Fan With Light
Voltage Rating
120 Volt AC
UNSPSC
40101604
Power Consumption
26.9 Watt Rated, 42.3 Watt at 0.1 Inch Static Pressure (In H2O)
Manufacturer Name
Nutone
Manufacturer Part Number
AN80L
Minimum Construction Space Required
2 Inch x 6 Inch
Mounting
Ceiling
Sub Brand
Broan® InVent™
Standards
UL Listed, CSA Certified
Reflector Type
Durable Steel
Brand Name
Nutone
Grille Material
Polymeric
Housing Dimension
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Housing Color
White
Amperage Rating
1.2 Amp
Grille Shape
No
Finish
No
Grille Dimension
11-7/16 Inch Length x 12-1/8 Inch Width
Grille Color
White
Frequency Rating
60 Hz
Air Flow
80 CFM at 0.1 Inch Static Pressure, 60 CFM at 0.25 Inch Static Pressure
Duct Direction
Horizontal
Duct Size
4 Inch
Housing Material
26 Gauge Galvanized Steel
sku
416143
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.