Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone AE110L Single Speed Fan With Light 120-Volt AC 110 CFM at 0.1-Inch Static Pressure 92 CFM at 0.25-Inch Static Pressure White Broan® InVent™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone AE110L Single Speed Fan With Light 120-Volt AC 110 CFM at 0.1-Inch Static Pressure 92 CFM at 0.25-Inch Static Pressure White Broan® InVent™

SKU: 410388
Nutone Broan® InVent™ 1-speed fan comes with one 11-Watt integrated LED. It has 4-Inch horizontal duct connector for quiet operation. Fan has white galvanized steel housing for corrosion resistance. It has voltage rating of 120-Volt AC and current rating of 0.3-Amp. It has power rating of 23.4-Watts at 0.1-Inch static pressure. Fan has airflow of 110 CFM at 0.1-Inch static pressure and 92 CFM at 0.25-Inch static pressure that reduces humidity to quickly eliminate fogged mirrors. It has sound level of 1.3 Sones.

Ceiling mountable fan has white polymeric grille that measures 11-7/16-Inch x 12-1/8-Inch. TrueSeal™ damper technology minimizes air leakage. Permanently lubricated motor allows for continuous operation. Dynamically balanced centrifugal blower wheel offers quiet, efficient performance. This 11-Watt integrated LED lighting offers energy efficiency. Fan is cUL listed.
  • Retrofit installations allows to done entirely from the room side and requires no attic access
  • EzDuct™ connector can be installed room side with no attic access required, fan housing connection have never been easier
  • UL listed for use over tub or shower with a GFCI circuit and allows you to control ventilation by locating your fan exactly where you need it the most
  • Energy Star Qualified
  • Low RPM for quiet operation
  • Sturdy, easy, 4-Point mounting directly to joist
  • Allows mounting in ceilings up to 7/12 pitch. Innovative design results in extensive research with designers and consumers

Overview

Nutone Broan® InVent™ 1-speed fan comes with one 11-Watt integrated LED. It has 4-Inch horizontal duct connector for quiet operation. Fan has white galvanized steel housing for corrosion resistance. It has voltage rating of 120-Volt AC and current rating of 0.3-Amp. It has power rating of 23.4-Watts at 0.1-Inch static pressure. Fan has airflow of 110 CFM at 0.1-Inch static pressure and 92 CFM at 0.25-Inch static pressure that reduces humidity to quickly eliminate fogged mirrors. It has sound level of 1.3 Sones.

Ceiling mountable fan has white polymeric grille that measures 11-7/16-Inch x 12-1/8-Inch. TrueSeal™ damper technology minimizes air leakage. Permanently lubricated motor allows for continuous operation. Dynamically balanced centrifugal blower wheel offers quiet, efficient performance. This 11-Watt integrated LED lighting offers energy efficiency. Fan is cUL listed.

Specifications

Power Consumption
23.4 Watt at 0.1 Inch Static Pressure
Mounting
Ceiling
Energy Star Flag
No
Sound Level
1.3 Sones
Sub Brand
Broan® InVent™
UNSPSC
40101604
Standards
cUL Certified
UPC
02671523666
Air Flow
110 CFM at 0.1 Inch Static Pressure, 92 CFM at 0.25 Inch Static Pressure
Amperage Rating
0.3 Amp
Brand Name
Nutone
Voltage Rating
120 Volt AC
Manufacturer Name
Nutone
Manufacturer Part Number
AE110L
Minimum Construction Space Required
2 Inch x 6 Inch
Duct Direction
Horizontal
Duct Size
4 Inch
Finish
No
Frequency Rating
60 Hz
Grille Color
White
Grille Dimension
11-7/16 Inch Length x 12-1/8 Inch Width
Grille Material
Polymeric
Grille Shape
No
Housing Dimension
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Housing Material
Galvanized Steel
Item Name
Single Speed Fan With Light
Lamp Type
(1) 11 Watt Integrated LED
Housing Color
White

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.