Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone A110 Single Speed Fan 4-Inch Duct 110 CFM at 0.1-Inch Static Pressure Broan® InVent™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone A110 Single Speed Fan 4-Inch Duct 110 CFM at 0.1-Inch Static Pressure Broan® InVent™

SKU: 426070
Nutone Broan® InVent™ 1-speed fan in white color, minimizes humidity to quickly manage moisture in bathrooms up to 105-Sq-ft. This fan has TrueSeal™ damper technology that reduces air leakage and results in better home performance through blower door tests. It features 9-1/4-Inch x 10-Inch x 5-3/4-Inch sized galvanized steel housing for added safety. It has voltage rating of 120-Volts, current rating of 0.4-Amp and power rating of 43.7-Watts at 60-Hz. It delivers airflow up to 110 CFM at 0.1-Inch static pressure and 102 CFM at 0.25-Inch static pressure.

Ventilation fan uses 4-Inch horizontal ducts. The EzDuct™ connector installs room side with no attic access required. White polymeric grille measures 11-3/8-Inch x 12-Inch. It fits in 2-Inch x 6-Inch construction space. It has noise level of 3 Sones and energy efficiency of 2.36 CFM/Watt. Ventilated fan is UL listed and HVI certified.
  • Retrofit installations allows to done entirely from the room side and requires no attic access
  • Current rating of 0.4-Amp
  • Runs on plug-in permanently lubricated motor

Overview

Nutone Broan® InVent™ 1-speed fan in white color, minimizes humidity to quickly manage moisture in bathrooms up to 105-Sq-ft. This fan has TrueSeal™ damper technology that reduces air leakage and results in better home performance through blower door tests. It features 9-1/4-Inch x 10-Inch x 5-3/4-Inch sized galvanized steel housing for added safety. It has voltage rating of 120-Volts, current rating of 0.4-Amp and power rating of 43.7-Watts at 60-Hz. It delivers airflow up to 110 CFM at 0.1-Inch static pressure and 102 CFM at 0.25-Inch static pressure.

Ventilation fan uses 4-Inch horizontal ducts. The EzDuct™ connector installs room side with no attic access required. White polymeric grille measures 11-3/8-Inch x 12-Inch. It fits in 2-Inch x 6-Inch construction space. It has noise level of 3 Sones and energy efficiency of 2.36 CFM/Watt. Ventilated fan is UL listed and HVI certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Drive Type
No
Thread Type
No
Head Type
No
Amperage Rating
0.4 Amp
Number of Speed Levels
1.0000
Brand Name
Nutone
Standards
UL Listed, HVI Certified
UNSPSC
40101500
sku
426070
Voltage Rating
120 Volt
Air Flow
110 CFM at 0.1 Inch Static Pressure, 102 CFM at 0.25 Inch Static Pressure
Sub Brand
Broan® InVent™
UPC
02671523653
Phase
No
Power Rating
47.3 Watt
Noise Level
3 Sones
Grille Shape
No
Grille Material
Polymeric
Grille Dimension
11-3/8 Inch Length x 12 Inch Width
Grille Color
White
Frequency Rating
60 Hz
Finish
No
Housing Dimension
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Energy Star Flag
No
Energy Efficiency
2.36 CFM/Watt
Duct Size
4 Inch
Duct Direction
Horizontal
Housing Material
Galvanized Steel
Item Name
Single Speed Fan
Manufacturer Part Number
A110
Minimum Construction Space Required
2 Inch x 6 Inch
Manufacturer Name
Nutone
Mounting
Ceiling
Motor Type
Plug-In Permanently Lubricated
Color
White
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.