Tour  

Nutone 90 Thermostat Kit 120/240-Volt AC 12.5-Amp Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone 90 Thermostat Kit 120/240-Volt AC 12.5-Amp Broan®

SKU: 3148
Nutone Broan® Thermostat kit includes knob and mounting hardware for convenient installation. It has a voltage rating of 120/240-Volts AC, current rating of 12.5-Amps and temperature rating from 40 to 130 deg F. It is suitable for use with 114 Broan® kickspace heater.
  • Compatible with the Model 114 Broan® kickspace heater
  • Kit includes knob and mounting hardware for convenient installation
  • Suitable for kickspace heaters

Overview

Nutone Broan® Thermostat kit includes knob and mounting hardware for convenient installation. It has a voltage rating of 120/240-Volts AC, current rating of 12.5-Amps and temperature rating from 40 to 130 deg F. It is suitable for use with 114 Broan® kickspace heater.

Specifications

Phase
No
Finish
No
GTIN
00026715022496
UNSPSC
41112209
Country Of Origin
United States of America
Energy Star Flag
No
Voltage Rating
120/240 Volt AC
RoHS Flag
No
Temperature Rating
40 to 130 deg F
Sub Brand
Broan®
Manufacturer Part Number
90
Manufacturer Name
Nutone
UPC
02671502249
Amperage Rating
12.5 Amp
Brand Name
Nutone
Degree of Protection
No
Includes
Knob and Mounting Hardware
Item Name
Thermostat Kit

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.