Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone 84757000 Single Speed Motor Assembly 120-Volt 1285 RPM Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone 84757000 Single Speed Motor Assembly 120-Volt 1285 RPM Broan®

SKU: 100119
Nutone Broan® Single-speed motor assembly has voltage rating of 120-Volts and current rating of 0.7-Amp. It comes with two prong plugs, 5-3/4-Inch Dia x 2-Inch blower wheel and metal mounting shroud. This 1285 RPM motor is compatible with 8832, 8832NA, 8832SA, 8832N and 8833 fan. Motor assembly offers stud mounting.
  • Suitable for 8832, 8832NA, 8832SA, 8832N and 8833 series fan
  • Voltage and current rating of 120-Volts and 0.7-Amp
  • Motor operates at 1285 RPM

Overview

Nutone Broan® Single-speed motor assembly has voltage rating of 120-Volts and current rating of 0.7-Amp. It comes with two prong plugs, 5-3/4-Inch Dia x 2-Inch blower wheel and metal mounting shroud. This 1285 RPM motor is compatible with 8832, 8832NA, 8832SA, 8832N and 8833 fan. Motor assembly offers stud mounting.

Specifications

Insulation Material
No
Manufacturer Part Number
84757000
Type
Single Speed
Voltage Rating
120 Volt
Manufacturer Name
Nutone
Sub Brand
Broan®
Energy Star Flag
No
Speed Rating
1285 RPM
Amperage Rating
0.7 Amp
Brand Name
Nutone
Finish
No
Includes
(2) Prong Plug, 5-3/4 Inch Dia x 2 Inch Height Blower Wheel, Metal Mounting Shroud
Item Name
Motor Assembly
Mounting
Stud
Phase
No
Is PFA Discontinued
Yes

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.