Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone 763H Ventilation Fan Housing Pack 12-Inch x 10-3/4-Inch Polymeric White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone 763H Ventilation Fan Housing Pack 12-Inch x 10-3/4-Inch Polymeric White

SKU: 420470
Nutone Ventilation fan housing pack is perfect for builders and contractors. This fan housing pack simplifies fan installation with providing all necessary components.
  • Efficient ventilation and bright light in one easy installation
  • Fan and light operate autonomously or well-balanced
  • Silent operation with quiet backdraft damper and 1-Piece molded blower wheel
  • Attractive grille styling
  • Plug-in motor and light
  • Uses one 100-Watt incandescent bulb
  • Plug-in permanently lubricated Motor

Overview

Nutone Ventilation fan housing pack is perfect for builders and contractors. This fan housing pack simplifies fan installation with providing all necessary components.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Jacket Material
No
Conductor Material
No
Brand Name
Nutone
Energy Star Flag
No
Noise Level
2.5 Sones
Amperage Rating
1.6 Amp
UNSPSC
40101500
Manufacturer Part Number
763H
Manufacturer Name
Nutone
UPC
02671523685
Voltage Rating
120 Volt
Air Flow
50 CFM
Duct Size
4 Inch
Finish
No
Frequency Rating
60 Hz
Grille Color
White
Grille Dimension
12 Inch Width x 10-3/4 Inch Height
Grille Shape
No
Housing Dimension
8-1/4 Inch Length x 8 Inch Width x 5-3/4 Inch Height
Housing Material
Galvanized Steel
Item Name
Ventilation Fan Housing Pack
Grille Material
Polymeric
Phase
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.