Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone 744 Ventilation Fan With Light 120-Volt AC 70 CFM at 0.1-Inch Static Pressure 55 CFM at 0.25-Inch Static Pressure White Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone 744 Ventilation Fan With Light 120-Volt AC 70 CFM at 0.1-Inch Static Pressure 55 CFM at 0.25-Inch Static Pressure White Broan®

SKU: 128557
Nutone Broan® Ventilation fan comes with one 75-Watt incandescent light. It has 4-Inch horizontal duct connector for quiet operation. Fan has white, galvanized steel housing for corrosion resistance. It has voltage rating of 120-Volt AC and current rating of 1.2-Amps. It has power rating of 34.4-Watts at 0.1-Inch static pressure and 32.3-Watts at 0.25-Inch static pressure. Fan has airflow of 70 CFM at 0.1-Inch static pressure and 55 CFM at 0.25-Inch static pressure. It has sound level of 1.5 Sones. Ceiling mountable fan has 7-3/8-Inch Dia matte white polymeric grille. Permanently lubricated motor offers continuous operation. Dynamically balanced centrifugal blower provides quiet, efficient performance. Fan is UL listed and CSA certified.
  • Multiple units can easily be used in larger rooms
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit with PAR30L or PAR30LN type bulbs
  • Optional wall control switches available
  • Install this unit in a flat ceiling only
  • Low RPM for quiet operation
  • Adjustable mounting brackets span up to 24-inches

Overview

Nutone Broan® Ventilation fan comes with one 75-Watt incandescent light. It has 4-Inch horizontal duct connector for quiet operation. Fan has white, galvanized steel housing for corrosion resistance. It has voltage rating of 120-Volt AC and current rating of 1.2-Amps. It has power rating of 34.4-Watts at 0.1-Inch static pressure and 32.3-Watts at 0.25-Inch static pressure. Fan has airflow of 70 CFM at 0.1-Inch static pressure and 55 CFM at 0.25-Inch static pressure. It has sound level of 1.5 Sones. Ceiling mountable fan has 7-3/8-Inch Dia matte white polymeric grille. Permanently lubricated motor offers continuous operation. Dynamically balanced centrifugal blower provides quiet, efficient performance. Fan is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type
(1) 75 Watt Incandescent
Housing Material
Galvanized Steel
Item Name
Ventilation Fan With Light
Energy Star Flag
No
Minimum Construction Space Required
2 Inch x 8 Inch
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
40101604
GTIN
00026715163014
Mounting
Ceiling
Standards
UL Listed, CSA Certified
Power Consumption
34.4 Watt at 0.1 Inch Static Pressure, 32.3 Watt at 0.25 Inch Static Pressure
Housing Color
White
Voltage Rating
120 Volt AC
Sub Brand
Broan®
Housing Dimension
8-1/4 Inch Length x 12-3/4 Inch Width x 6-3/4 Inch Height
UPC
02671516301
Grille Shape
No
Amperage Rating
1.2 Amp
Manufacturer Part Number
744
Air Flow
70 CFM at 0.1 Inch Static Pressure, 55 CFM at 0.25 Inch Static Pressure
Sound Level
1.5 Sones
Manufacturer Name
Nutone
Brand Name
Nutone
Duct Direction
Horizontal
Duct Size
4 Inch
Finish
No
Frequency Rating
60 Hz
sku
128557
Grille Color
Matte White
Grille Dimension
7-3/8 Inch Dia
Grille Material
Polymeric
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.