Nutone 68W 120-Volt 15-Amp Duplex Multi-Function Wall Control White Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone 68W 120-Volt 15-Amp Duplex Multi-Function Wall Control White Broan®

SKU: 79962
Nutone Broan® Duplex Multi-function wall control in white color, provides a 2-function control that fits 1-Gang box and offers convenient way to select only the function you need. The plastic control has a voltage rating of 120-Volts and current rating of 15-Amps. The control with rocker switch actuator, measures 5-Inch x 3-Inch x 4-Inch. It is suitable for use with all Broan® fans and heaters. Wall control is UL listed.
  • Comes in white color
  • A 2-function control
  • Suitable for use with all Broan® fans and heaters within the current rating

Overview

Nutone Broan® Duplex Multi-function wall control in white color, provides a 2-function control that fits 1-Gang box and offers convenient way to select only the function you need. The plastic control has a voltage rating of 120-Volts and current rating of 15-Amps. The control with rocker switch actuator, measures 5-Inch x 3-Inch x 4-Inch. It is suitable for use with all Broan® fans and heaters. Wall control is UL listed.

Specifications

Input Voltage
No
Terminal Type
No
Load Type
Ventilation Fan
Phase
No
Energy Star Flag
No
Sub Brand
Broan®
GTIN
00026715038855
Standards
UL Listed
Voltage Rating
120 Volt
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39122226
Type
Duplex
Color
White
UPC
02671503885
Manufacturer Name
Nutone
Manufacturer Part Number
68W
Actuator
Rocker
Amperage Rating
15 Amp
Brand Name
Nutone
Action
No
Degree of Protection
No
Mounting
Wall
Material
Plastic
Item Name
Multi-Function Wall Control
Finish
No
Dimensions
5 Inch x 3 Inch x 4 Inch

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.