Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone 413008 Non-Ducted Range Hood 75-Watt 120-Volt Almond Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone 413008 Non-Ducted Range Hood 75-Watt 120-Volt Almond Broan®

SKU: 110619
Nutone Broan® Non-ducted range hood in almond color, features rocker switch and protective lamp lens that distributes light evenly over the cook-top and accepts up to 75-Watt bulb. It operates at voltage rating of 120-Volts, power rating of 75-Watts and current rating of 2-Amps. Range hood includes removable combination grease-charcoal filter for cleaner indoor exhaust recirculation and fan.
  • Installs as non-ducted only with charcoal filter
  • A protective lamp lens distributes light evenly over the cook-top and accepts up to 75-Watt bulb (bulb not included)
  • This range hood can work in an ADA compliant application
  • One-level lighting function
  • Rocker switch

Overview

Nutone Broan® Non-ducted range hood in almond color, features rocker switch and protective lamp lens that distributes light evenly over the cook-top and accepts up to 75-Watt bulb. It operates at voltage rating of 120-Volts, power rating of 75-Watts and current rating of 2-Amps. Range hood includes removable combination grease-charcoal filter for cleaner indoor exhaust recirculation and fan.

Specifications

Filter Type
Charcoal
Sub Brand
Broan®
Phase
No
Power Rating
75 Watt
Blower Type
Fan
Type
Non-Ducted
Voltage Rating
120 Volt
Energy Star Flag
No
Brand Name
Nutone
Mounting
Under Cabinet
Manufacturer Part Number
413008
Manufacturer Name
Nutone
UPC
02671500231
Color
Almond
Amperage Rating
2 Amp
Dimensions
30 Inch Width x 17-1/2 Inch Depth x 6 Inch Height
Finish
No
Item Name
Range Hood
Lamp Type
Incandescent
Is PFA Discontinued
Yes

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.