Nutone 412401 Under Cabinet Mount Non-Ducted Range Hood White Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone 412401 Under Cabinet Mount Non-Ducted Range Hood White Broan®

SKU: 121412
Nutone Broan® 41000 Series Non-ducted range hood delivers effective filtration, high quality and value. The 120-Volt AC range hood has a current rating of 2-Amps and a 2-speed motor with 2850-RPM speed. It features rocker type fan with polymeric blade and light switches. The range hood is integrated with 75-Watt A19 incandescent bulb. It has an effective removable combination of grease and charcoal filter to clean indoor exhaust recirculation. It is designed with mitered sides and hemmed bottom to ensure safety and good looks. The range hood in white color, has a width of 24-inches. The range hood meets UL and ADA standards.
  • Grease and charcoal filter cleans indoor exhaust recirculation by eliminating smoke and odors
  • Incorporate protective lamp lens to evenly distribute the light over the cook top
  • Designed with a 2-speed fan switch and separate light switch

Overview

Nutone Broan® 41000 Series Non-ducted range hood delivers effective filtration, high quality and value. The 120-Volt AC range hood has a current rating of 2-Amps and a 2-speed motor with 2850-RPM speed. It features rocker type fan with polymeric blade and light switches. The range hood is integrated with 75-Watt A19 incandescent bulb. It has an effective removable combination of grease and charcoal filter to clean indoor exhaust recirculation. It is designed with mitered sides and hemmed bottom to ensure safety and good looks. The range hood in white color, has a width of 24-inches. The range hood meets UL and ADA standards.

Specifications

Dimensions
24 Inch Width x 17-1/2 Inch Depth x 6 Inch Height
Color
White
Manufacturer Part Number
412401
Manufacturer Name
Nutone
Voltage Rating
120 Volt AC
Brand Name
Nutone
Amperage Rating
2 Amp
Type
Non-Ducted
Standards
UL Listed, ADA Compliant
Sub Brand
Broan®
Mounting
Under Cabinet
Item Name
Range Hood
GTIN
00026715008421
Phase
No
Finish
No
Lamp Type
Incandescent
UNSPSC
52141546
Power Rating
75 Watt Light Bulb, 240 Watt
Number of Speed Levels
2.0000
Blower Type
Fan
Filter Type
Charcoal
Energy Star Flag
No
UPC
02671500842
Country Of Origin
United States of America
RoHS Flag
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.