Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone 26754SER Single Speed Bathroom Fan Ventilator Motor 115-Volt 0.85-Amp 1100 RPM Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone 26754SER Single Speed Bathroom Fan Ventilator Motor 115-Volt 0.85-Amp 1100 RPM Broan®

SKU: 101161
Nutone Broan® 1-speed bathroom fan ventilator motor has voltage rating of 115-Volts and current rating of 0.85-Amp. It comes with 2-prong plug. This 1100 RPM motor has 1-3/4-Inch x 5/16-Inch Dia shaft.
  • Features CCW rotation viewing shaft end
  • Current rating of 0.85-Amp
  • Includes 2-Prong plug

Overview

Nutone Broan® 1-speed bathroom fan ventilator motor has voltage rating of 115-Volts and current rating of 0.85-Amp. It comes with 2-prong plug. This 1100 RPM motor has 1-3/4-Inch x 5/16-Inch Dia shaft.

Specifications

Insulation Material
No
Manufacturer Part Number
26754SER
Type
Single Speed
Voltage Rating
115 Volt
Manufacturer Name
Nutone
UPC
02671523259
Sub Brand
Broan®
Energy Star Flag
No
Size
1-3/4 Inch Shaft Length
Speed Rating
1100 RPM
Dimensions
3-1/3 Inch Dia
Amperage Rating
0.85 Amp
Brand Name
Nutone
Finish
No
Includes
(2) Prong Plug
Item Name
Bathroom Fan Ventilator Motor
Phase
No
Power Rating
1/60 hp
UNSPSC
39111543
Is PFA Discontinued
Yes
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.