Tour  

Nutone 194 High Capacity Fan-Forced Wall Heater 3000/1500-Watt at 240-Volt 2250/1125-Watt at 208-Volt Black Housing White Grille Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone 194 High Capacity Fan-Forced Wall Heater 3000/1500-Watt at 240-Volt 2250/1125-Watt at 208-Volt Black Housing White Grille Broan®

SKU: 117506
Nutone Broan® High capacity fan-forced wall heater has heavy duty 18-Gauge steel grille with down flow louvers for distribution of air gently towards the floor. It features a thermostat for heat level controlling. This heater has a voltage rating of 208/240-Volts AC and current rating of 12.5/6.25-Amps at 240-Volts. The heater in white color comes with lubricated motor, heavy duty sheathed element with steel plate fins and a manual reset thermal overload protector for ensuring long time heat free operation. It is suitable for residential and light commercial applications. High capacity fan-forced wall heater is UL listed.
  • Adjustable and front-mounted thermostat provides a simple way to control the level of heat and thermostat security cover avoids tampering
  • Built-in fan delay warms up the heating element before the fan turns ON to prevent cold air delivery and then keeps the fan running as the heating element cools down to maximize heat delivery and energy savings
  • Heater can be recessed or surface mounted as per the user's application
  • Wall heater provides supplemental heat from a wall location and does not take the place of a primary heat source
  • Suitable for residential and light commercial applications

Overview

Nutone Broan® High capacity fan-forced wall heater has heavy duty 18-Gauge steel grille with down flow louvers for distribution of air gently towards the floor. It features a thermostat for heat level controlling. This heater has a voltage rating of 208/240-Volts AC and current rating of 12.5/6.25-Amps at 240-Volts. The heater in white color comes with lubricated motor, heavy duty sheathed element with steel plate fins and a manual reset thermal overload protector for ensuring long time heat free operation. It is suitable for residential and light commercial applications. High capacity fan-forced wall heater is UL listed.

Specifications

Output
5120/10204 BTU/Hour at 240 Volt, 3840/7680 BTU/Hour at 208 Volt
Item Name
Fan-Forced Wall Heater
Type
High Capacity
Voltage Rating
240/208 Volt
Model
194
Mounting
Recessed/Surface
Standards
UL Listed
Energy Star Flag
No
Country Of Origin
United States of America
Sub Brand
Broan®
UNSPSC
40101809
GTIN
00026715022656
Motor Type
Permanently Lubricated
RoHS Flag
No
Manufacturer Part Number
194
Phase
No
Manufacturer Name
Nutone
UPC
02671502265
Color
Black Housing, White Grille
Amperage Rating
12.5/6.25 Amp at 240 Volt
Includes
Built-In Fan Delay Switch
Finish
Baked Enamel Grille, Sturdy Epoxy Painted Housing
Housing Material
22 Gauge Steel
Heating Element
Steel Sheathed Plate Finned
Grille Dimension
16-3/8 Inch Width x 1-1/4 Inch Depth x 20-1/4 Inch Height
Power Rating
3000/1500 Watt at 240 Volt, 2250/1125 Watt at 208 Volt
Dimensions
14-1/4 Inch Width x 4-1/4 Inch Depth x 18 Inch Height
Brand Name
Nutone

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.