Nutone 163 Type IC Two-Bulb Ceiling Heater 120-Volt 4.3-Amp White Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone 163 Type IC Two-Bulb Ceiling Heater 120-Volt 4.3-Amp White Broan®

SKU: 112983
Nutone Broan® Type IC Two-bulb ceiling heater in white, features sturdy steel housing with low-profile white polymeric grille finish. This ceiling mountable heater works at 4.3-Amps and 120-Volts. It offers supplemental heat and offers versatile choices for installation. This heater is suitable for 60-degree wiring retrofits and bathroom application. Heater is UL listed and HVI certified.
  • Use 250-Watt BR40 size infrared bulbs (not included) for comfortable heating performance
  • Control operation with a choice of wall controls
  • Applicable for use as additional spot heating in a larger bathroom
  • Adjustable mounting brackets span up to 24-inches
  • Housing can be adjusted vertically after ceiling is finished

Overview

Nutone Broan® Type IC Two-bulb ceiling heater in white, features sturdy steel housing with low-profile white polymeric grille finish. This ceiling mountable heater works at 4.3-Amps and 120-Volts. It offers supplemental heat and offers versatile choices for installation. This heater is suitable for 60-degree wiring retrofits and bathroom application. Heater is UL listed and HVI certified.

Specifications

Model
163
Standards
UL Listed, HVI Certified
Grille Dimension
15-5/8 Inch Length x 10-1/4 Inch Width
Housing Material
Sturdy Steel
Item Name
Two-Bulb Ceiling Heater
Voltage Rating
120 Volt
Phase
No
Sub Brand
Broan®
Type
Type IC
UNSPSC
40101809
GTIN
00026715002610
Mounting
Ceiling
RoHS Flag
No
UPC
02671500261
Manufacturer Name
Nutone
Manufacturer Part Number
163
Energy Star Flag
No
Country Of Origin
United States of America
Finish
White Grille
Amperage Rating
4.3 Amp
Brand Name
Nutone
Color
White
Dimensions
8-3/8 Inch Length x 14-1/4 Inch Width x 6 Inch Depth

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.