Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nutone 162 Type IC One-Bulb Ceiling Heater With Fan 120-Volt 2.5-Amp White Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone 162 Type IC One-Bulb Ceiling Heater With Fan 120-Volt 2.5-Amp White Broan®

SKU: 114785
Nutone Broan® Type IC One-bulb ceiling heater in white, features sturdy steel housing with low-profile white polymeric grille finish. This ceiling mountable heater with fan works at 2.5-Amps and 120-Volts. This 70 CFM heater airflow offers excellent ventilation at quiet 3.5 Sones, to keep your bath free from steam or bathroom odors. Highly efficient polymeric blower wheels maintain consistent power for reliable operation and comfortable environment. It is ideal for 60-degree wiring retrofits and bathroom application. Heater is UL listed and HVI certified.
  • Heat and ventilation functions may be controlled separately or in combination so you're always in control of the environment
  • Use 250-Watt BR40 size infrared bulbs (not included) for comfortable heating performance
  • Adjustable mounting brackets with keyhole slots and a 4-Inch round duct connector with tapered sleeves combine to make installation logical and simple
  • Control operation with a choice of wall controls
  • Adjustable mounting brackets span up to 24-inches
  • Housing can be adjusted vertically after ceiling is finished
  • 4-Inch Round duct. Plug-in, permanently lubricated motor

Overview

Nutone Broan® Type IC One-bulb ceiling heater in white, features sturdy steel housing with low-profile white polymeric grille finish. This ceiling mountable heater with fan works at 2.5-Amps and 120-Volts. This 70 CFM heater airflow offers excellent ventilation at quiet 3.5 Sones, to keep your bath free from steam or bathroom odors. Highly efficient polymeric blower wheels maintain consistent power for reliable operation and comfortable environment. It is ideal for 60-degree wiring retrofits and bathroom application. Heater is UL listed and HVI certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
UPC
02671500262
Manufacturer Name
Nutone
Item Name
One-Bulb Ceiling Heater With Fan
RoHS Flag
No
Standards
UL Listed, HVI Certified
UNSPSC
40101809
Sub Brand
Broan®
Model
162
Mounting
Ceiling
Type
Type IC
Phase
No
Manufacturer Part Number
162
Amperage Rating
2.5 Amp
Housing Material
Sturdy Steel
Dimensions
8-3/8 Inch Length x 8-1/8 Inch Width x 6-3/8 Inch Depth
Brand Name
Nutone
GTIN
00026715002627
Finish
White Grille
sku
114785
Grille Dimension
10-1/4 Inch Length x 10-1/4 Inch Width
Country Of Origin
United States of America
Color
White
Air Flow
70 CFM at 0.1 Inch Static Pressure
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.