Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSL LVLDL-04-WW-BZ-R-L Dimmable Thin-Line Series Non-IC 4-Inch LED Down Light 100 - 120-Volt AC Round >80 CRI 3000K 575-Lumens Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LVLDL-04-WW-BZ-R-L Dimmable Thin-Line Series Non-IC 4-Inch LED Down Light 100 - 120-Volt AC Round >80 CRI 3000K 575-Lumens Bronze

SKU: 681334
NSL Thin-Line Series LED downlight in round shape and bronze finish, has 4-Inch trim to secure lighting assembly. It integrates 40 LED lamps of 50000-Hour average life to deliver 575-Lumens of warm white light with 80+ CRI and 3000K color temperature. This dimmable downlight has a fixture power rating of 9-Watts and a voltage rating of 100 to 120-Volts AC at 60-Hz frequency. The downlight has an efficacy rating up to 64 LPW. It measures 4.875-Inch x 0.5-Inch. This downlight has two spring loaded clips to attach with any ceiling material. The downlight is suitable for general LED lighting in residential and commercial applications. This LED downlight meets cETLus and Energy Star standards.
  • Dimmable
  • Versatile and affordable choice for countless applications
  • Saves 80% energy
  • Has two spring loaded clips to attach with any ceiling material
  • Suitable for use in damp and wet location
  • No IC is required for direct contact with insulation and combustible materials
  • Suitable for general LED lighting in residential and commercial applications
  • Actual CRI: >80

Overview

NSL Thin-Line Series LED downlight in round shape and bronze finish, has 4-Inch trim to secure lighting assembly. It integrates 40 LED lamps of 50000-Hour average life to deliver 575-Lumens of warm white light with 80+ CRI and 3000K color temperature. This dimmable downlight has a fixture power rating of 9-Watts and a voltage rating of 100 to 120-Volts AC at 60-Hz frequency. The downlight has an efficacy rating up to 64 LPW. It measures 4.875-Inch x 0.5-Inch. This downlight has two spring loaded clips to attach with any ceiling material. The downlight is suitable for general LED lighting in residential and commercial applications. This LED downlight meets cETLus and Energy Star standards.

Specifications

Shape
Round
Number of Lamps
40.0000
Mounting
Ceiling Junction Box
Lumens
575 Lumens
Item Name
LED Down Light
Frequency Rating
60 Hz
Finish
Bronze
Dimmable
Yes
Dimensions
4.875 Inch Dia x 0.5 Inch Height
Degree of Protection
No
Voltage Rating
100 - 120 Volt AC
Type
Thin-Line Series
Component Type
Complete Lighting
Energy Star Flag
No
UNSPSC
39111505
Standards
cETLus Certified, Energy Star Qualified
Trim Type
No
Trim Size
4 Inch
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
9 Watt
Ceiling Type
Non-Insulated
CRI
80.0000
Socket Type
No
Color Temperature
3000K
Manufacturer Name
NSL
Feature8
Actual CRI: >80
UPC
75992934118
Manufacturer Part Number
LVLDL-04-WW-BZ-R-L
Brand Name
NSL
Average Life
50000 Hour
Color
Warm White
List UOM Qty
1
Order UOM
ea

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.