Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSL LV-LB-D3-FR Extrusion With Frosted Cover Aluminum Polycarbonate Cover For Use With LED Tape Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LV-LB-D3-FR Extrusion With Frosted Cover Aluminum Polycarbonate Cover For Use With LED Tape Light

SKU: 412712
NSL Extrusion with frosted polycarbonate cover, is suitable for LED tape light. It features aluminum construction and supports surface mounting for easy installation.
  • For LED tape light
  • Features aluminum construction and comes with polycarbonate cover
  • Surface mountable design

Overview

NSL Extrusion with frosted polycarbonate cover, is suitable for LED tape light. It features aluminum construction and supports surface mounting for easy installation.

Specifications

Dimensions
40 Inch Length
For Use With
LED Tape Light
Item Name
Extrusion With Frosted Cover
Material
Aluminum, Polycarbonate Cover
Mounting
Surface
Socket Type
No
UNSPSC
39111541
Energy Star Flag
No
Brand Name
NSL
sku
412712
Manufacturer Name
NSL
Manufacturer Part Number
LV-LB-D3-FR
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.