Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSL LTS-1-HW/WH 1-Light Hardwire LED Task Light 5.2-Watt 120-Volt AC 3100K White LED Task Star

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LTS-1-HW/WH 1-Light Hardwire LED Task Light 5.2-Watt 120-Volt AC 3100K White LED Task Star

SKU: 124628
NSL LED Task Star Collection Hard wire LED task light employs one 5.2-Watt LED lamp with average life of 40000 hours. LED Lamp has color temperature of 3100K. It has voltage rating of 120-Volt AC and power rating 5.2-Watts. This 1-Inch low-profile light in white finish, has aluminum extruded frame for longer endurance and frosted glass lens shade for superior lighting performance. Dimmable task light measures 9-Inch x 4.625-Inch x 1.25-Inch. This task light featuring long life rectifier, has numerous 1/2-Inch knockouts and supports captive screw mounting for easy installation. It is ideal for use in work stations, over-cabinet accent lighting, indirect accent lighting, laboratories, display cases and merchandising applications. It comes with push-in connectors for making power input easy. LED Task light is UL and cULus listed.
  • New low-profile lens release
  • Light, efficient aluminum frame stamped for 120-Volt hard wire input
  • Long life rectifier included
  • Twice the light output of xenon/halogen technology
  • Energy usage from 5.2 - 26-Watt per fixture
  • Uses standard household Romex® wire input/output

Overview

NSL LED Task Star Collection Hard wire LED task light employs one 5.2-Watt LED lamp with average life of 40000 hours. LED Lamp has color temperature of 3100K. It has voltage rating of 120-Volt AC and power rating 5.2-Watts. This 1-Inch low-profile light in white finish, has aluminum extruded frame for longer endurance and frosted glass lens shade for superior lighting performance. Dimmable task light measures 9-Inch x 4.625-Inch x 1.25-Inch. This task light featuring long life rectifier, has numerous 1/2-Inch knockouts and supports captive screw mounting for easy installation. It is ideal for use in work stations, over-cabinet accent lighting, indirect accent lighting, laboratories, display cases and merchandising applications. It comes with push-in connectors for making power input easy. LED Task light is UL and cULus listed.

Specifications

Shape
No
Number of Lamps
1.0000
Mounting
Captive Screw
Item Name
LED Task Light
Lamp Wattage
5.2 Watt
Includes
Push-In Connector
Finish
White
Dimmable
Yes
Socket Type
No
Voltage Rating
120 Volt AC
Standards
UL/cULus Listed
Energy Star Flag
No
UNSPSC
39111528
Type
Hardwire
Shade Type
Frosted Lens
Lamp Included
Yes
Fixture Wattage
5.2 Watt
Degree of Protection
No
Dimensions
9 Inch Length x 4.625 Inch Width x 1.25 Inch Height
Collection
LED Task Star
Construction
Aluminum Extruded Frame
Manufacturer Part Number
LTS-1-HW/WH
Manufacturer Name
NSL
UPC
75992915211
Average Life
40000 Hour
Color Temperature
3100K
Brand Name
NSL
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.