NSL LTP-20-WW Low Power 18 Module LED Tape Strip Light 4.3-Watt/ft 24-Volt DC 285 Lumens/ft 80 CRI 3000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LTP-20-WW Low Power 18 Module LED Tape Strip Light 4.3-Watt/ft 24-Volt DC 285 Lumens/ft 80 CRI 3000K

SKU: 412179
NSL Low power 18-module LED tape light delivers 285-Lumens of warm white light at just 4.3-Watts/ft. It has a color temperature of 3000K and CRI of 80 for superior color rendering. It features up to 50000-Hour lamp life. This 4-Inch custom cut tape light provides 120-degree viewing angle for better light adjustment. It is suitable for under cabinet task light, work stations, over cabinet accent light, coves, soffits, interior rails, visual merchandising and exhibit projects. LED tape light is ETLus listed.
  • Low power consumption
  • High brightness 5060 SMD LEDs (3528 for color adjust series)
  • 3M double-side adhesive tape
  • 16-mm LED spacing
  • 120-degree viewing angle
  • For under cabinet task light, work stations, over cabinet accent light, coves, soffits, interior rails, visual merchandising, exhibit projects

Overview

NSL Low power 18-module LED tape light delivers 285-Lumens of warm white light at just 4.3-Watts/ft. It has a color temperature of 3000K and CRI of 80 for superior color rendering. It features up to 50000-Hour lamp life. This 4-Inch custom cut tape light provides 120-degree viewing angle for better light adjustment. It is suitable for under cabinet task light, work stations, over cabinet accent light, coves, soffits, interior rails, visual merchandising and exhibit projects. LED tape light is ETLus listed.

Specifications

Phase
No
Manufacturer Name
NSL
Manufacturer Part Number
LTP-20-WW
UPC
75992967320
Power (Wattage)
4.3 Watt/ft
Energy Star Flag
No
Brand Name
NSL
Lumens
285 Lumens/ft
Average Life
50000 Hour
CRI
80.0000
Color Temperature
3000K
Type
Low Power, 18 Module
Temperature Rating
-20 to 60 deg C
Item Name
LED Tape Strip Light
Standards
ETLus Listed
UNSPSC
39112010
Voltage Rating
24 Volt DC
Start Type
No
Maximum Overall Length
20
Light Color
Warm White
Dimmable
Yes
Dimensions
20 ft Length x 0.39 Inch Width x 0.039 Inch Depth

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.