Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSL LTH-12-WH 12-Light LED Light 7-Watt 24-Volt DC 3000K White Thin Star

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LTH-12-WH 12-Light LED Light 7-Watt 24-Volt DC 3000K White Thin Star

SKU: 119864
NSL Thin Star Collection LED Light employs 12 7-Watt warm white LED lamps with average life of 40000 hours to deliver light of brightness 300 Lumens. LED Lamp has color rendering index of 80 and color temperature of 3000K. It has voltage rating of 24-Volt DC, current rating of 0.24-Amp and power rating of 84-Watts. Dimmable light in white finish, has clear glass lens shade for ensuring superior lighting performance. It measures 21-7/8-Inch x 1-3/8-Inch x 7/16-Inch. It supports wood screw/double sided tape mounting for making installation easier. Pre-molded extension cord makes wiring easy. Light is ETL listed.
  • Suitable for indoor surface mount locations
  • Ultra slim profile
  • Quick connect joiners comes in various lengths for easy wiring

Overview

NSL Thin Star Collection LED Light employs 12 7-Watt warm white LED lamps with average life of 40000 hours to deliver light of brightness 300 Lumens. LED Lamp has color rendering index of 80 and color temperature of 3000K. It has voltage rating of 24-Volt DC, current rating of 0.24-Amp and power rating of 84-Watts. Dimmable light in white finish, has clear glass lens shade for ensuring superior lighting performance. It measures 21-7/8-Inch x 1-3/8-Inch x 7/16-Inch. It supports wood screw/double sided tape mounting for making installation easier. Pre-molded extension cord makes wiring easy. Light is ETL listed.

Specifications

Manufacturer Part Number
LTH-12-WH
Manufacturer Name
NSL
Lumens
300 Lumens
Lamp Wattage
7 Watt
Lamp Type/Designation
LED
Lamp Included
Yes
Mounting
Wood Screws/Double Sided Tape
Fixture Wattage
84 Watt
Finish
White
Standards
ETL Intertek US Listed
UPC
75992950121
UNSPSC
39111528
Socket Type
No
Number of Lamps
12.0000
Shape
No
Shade Type
Clear Lens
Item Name
LED Light
Dimensions
21-7/8 Inch Length x 1-3/8 Inch Width x 7/16 Inch Height
Degree of Protection
No
CRI
80.0000
Color Temperature
3000K
Color
Warm White
Collection
Thin Star
Brand Name
NSL
Average Life
40000 Hour
Amperage Rating
0.24 Amp
sku
119864
Dimmable
Yes
Voltage Rating
24 Volt DC
Energy Star Flag
No
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.