Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSL LTH-001-6WH Power Cord White For Use With LED Thin Star

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LTH-001-6WH Power Cord White For Use With LED Thin Star

SKU: 122283
NSL 6-ft Long power cord in white color, is suitable for LED thin star. It is ideal for undercabinet, showcases and in cabinet lightings applications.
  • Comes in white color
  • Suitable for LED thin star
  • Finds applications in under cabinet, showcases and in cabinet lightings

Overview

NSL 6-ft Long power cord in white color, is suitable for LED thin star. It is ideal for undercabinet, showcases and in cabinet lightings applications.

Specifications

Color/Finish
White
Dimensions
6 ft Length
For Use With
LED Thin Star
Item Name
Power Cord
Socket Type
No
UNSPSC
39111541
Energy Star Flag
No
Brand Name
NSL
UPC
75992950301
Manufacturer Name
NSL
Manufacturer Part Number
LTH-001-6WH
List UOM Qty
1
Order UOM
ea

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.