Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSL LMSII-F-BK 6-Light LED Light 3.26-Watt 24-Volt DC 3000K Black Mini Star II

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LMSII-F-BK 6-Light LED Light 3.26-Watt 24-Volt DC 3000K Black Mini Star II

SKU: 111361
NSL Mini Star II Collection LED Light employs six 3.26-Watt LED lamps with average life of 40000 hours to deliver light of brightness 137 Lumens. LED Lamp has color rendering index of 83 and color temperature of 3000K. It has voltage rating of 24-Volt DC, current rating of 136-Milli-Amps and power rating of 19.56-Watts. Dimmable light in black finish, has aluminum base and polycarbonate cover for longer endurance. Light bar has frosted glass lens shade for ensuring superior lighting performance. It measures 2-15/16-Inch x 2-15/16-Inch x 1/2-Inch. Light featuring 36-Inch preinstalled wires, supports wood screw/double sided tape mounting for making installation easier. It comes with terminal block connector and cover for connection to low-voltage power supply. Light withstands temperature rating of -5 to 50 deg C. Light is ETL listed.
  • Light weight, ultra slim profile
  • Replaceable LED modules
  • 404 Lux 17-3/4-Inch (45-cm) above surface fixture luminance

Overview

NSL Mini Star II Collection LED Light employs six 3.26-Watt LED lamps with average life of 40000 hours to deliver light of brightness 137 Lumens. LED Lamp has color rendering index of 83 and color temperature of 3000K. It has voltage rating of 24-Volt DC, current rating of 136-Milli-Amps and power rating of 19.56-Watts. Dimmable light in black finish, has aluminum base and polycarbonate cover for longer endurance. Light bar has frosted glass lens shade for ensuring superior lighting performance. It measures 2-15/16-Inch x 2-15/16-Inch x 1/2-Inch. Light featuring 36-Inch preinstalled wires, supports wood screw/double sided tape mounting for making installation easier. It comes with terminal block connector and cover for connection to low-voltage power supply. Light withstands temperature rating of -5 to 50 deg C. Light is ETL listed.

Specifications

Socket Type
No
Shape
No
Number of Lamps
6.0000
Mounting
Wood Screws/Double Sided Tape
Item Name
LED Light
Lumens
137 Lumens
Lamp Wattage
3.26 Watt
Finish
Black
Dimmable
Yes
Voltage Rating
24 Volt DC
Temperature Rating
-5 to 50 deg C
Standards
ETL Intertek US Listed
Energy Star Flag
No
UNSPSC
39111528
Degree of Protection
No
Shade Type
Frosted Lens
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
19.56 Watt
Collection
Mini Star II
Dimensions
2-15/16 Inch Length x 2-15/16 Inch Width x 1/2 Inch Height
CRI
83.0000
Manufacturer Name
NSL
UPC
75992951214
Manufacturer Part Number
LMSII-F-BK
Construction
Aluminum Base, Polycarbonate Cover
Color Temperature
3000K
Brand Name
NSL
Average Life
40000 Hour
Amperage Rating
136 Milli-Amp

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.