Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSL LES-BFLN L Type Molded Connector 1/4-Inch x 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LES-BFLN L Type Molded Connector 1/4-Inch x 1/2-Inch

SKU: 98638
NSL L-Type molded connector measures 1/4-Inch x 1/2-Inch.
  • Measures 1/4-Inch x 1/2-Inch
  • L-type connector
  • Molded construction

Overview

NSL L-Type molded connector measures 1/4-Inch x 1/2-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
UNSPSC
39111616
Energy Star Flag
No
Manufacturer Part Number
LES-BFLN
Manufacturer Name
NSL
UPC
75992949021
sku
98638
Type
L Type
Dimensions
1/4 Inch x 1/2 Inch
Brand Name
NSL
Item Name
Molded Connector
Socket Type
No
Is Not Returnable
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
153941

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.