Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

NSL LES-10-WW Linear LED Strip Light 0.96 Watt/ft 24 Volt DC 10 ft 55 Lumens Per ft 70 CRI 3000K eSTRIP

SKU: 101130
NSL eSTRIP LED Strip light features clear PVC body. It has high optical grade acrylic lens shade. This linear dimmable strip light accommodates one 0.96-Watt/ft 70 CRI 3000K LED lamp to offer 55 Lumens/ft warm white light. Lamp has voltage rating of 24 Volt DC and average life of 40000 hours. It measures 10 ft x 0.5 Inch x 0.25 Inch. This impact-resistant light withstands temperature range of -40 to 40 deg C. It is suitable for use in building outlines, coves, stairway and aisle lighting, signage, backlit panels, decks, Edgelit glow, emergency lighting, pathway lighting, billboards and over/undercabinets. Strip light is cETLus listed.
  • Safe low-voltage
  • Virtually maintenance free
  • Ultra low power consumption
  • Crush-proof to 100 PSI
  • Field cuttable
  • Inter-connectable
  • Highly flexible (minimum bend radius 1.5 Inch). Indoor/outdoor use

Overview

NSL eSTRIP LED Strip light features clear PVC body. It has high optical grade acrylic lens shade. This linear dimmable strip light accommodates one 0.96-Watt/ft 70 CRI 3000K LED lamp to offer 55 Lumens/ft warm white light. Lamp has voltage rating of 24 Volt DC and average life of 40000 hours. It measures 10 ft x 0.5 Inch x 0.25 Inch. This impact-resistant light withstands temperature range of -40 to 40 deg C. It is suitable for use in building outlines, coves, stairway and aisle lighting, signage, backlit panels, decks, Edgelit glow, emergency lighting, pathway lighting, billboards and over/undercabinets. Strip light is cETLus listed.

Specifications

List UOM Qty
1
Order UOM
ft
Phase
No
Energy Star Flag
No
Item Name
Linear LED Strip Light
Light Color
Warm White
UNSPSC
39112010
Lumens
55 Lumens/ft
Material
Clear PVC
Standards
cETLus Listed
Voltage Rating
24 Volt DC
Power (Wattage)
0.96 Watt/ft
Start Type
No
Strip Length
10 ft
Sub Brand
eSTRIP
Temperature Rating
-40 to 40 deg C
sku
101130
CRI
70
Manufacturer Part Number
LES-10-WW
Manufacturer Name
NSL
Brand Name
NSL
Dimmable
Yes
Average Life
40000 Hour
Dimensions
0.5 Inch Width x 0.25 Inch Depth
Color Temperature
3000K
TemporaryProductFlag
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.