Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSL LES-010-S Mounting Channel Plastic For Use With LED eSTRIP

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LES-010-S Mounting Channel Plastic For Use With LED eSTRIP

SKU: 116839
NSL 4-ft Long mounting channel is compatible for LED eStrip. It features plastic construction and is suitable for inside applications.
  • Pre-drilled with screws
  • Suitable for LED eStrip
  • Finds applications in under cabinet, showcases and in cabinet lightings

Overview

NSL 4-ft Long mounting channel is compatible for LED eStrip. It features plastic construction and is suitable for inside applications.

Specifications

Brand Name
NSL
Dimensions
4 ft Length
For Use With
LED eStrip
Item Name
Mounting Channel
Material
Plastic
Socket Type
No
Energy Star Flag
No
UNSPSC
39111541
Manufacturer Part Number
LES-010-S
Manufacturer Name
NSL
UPC
75992949012

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.