Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSL LEDMD-WW-SS LED MiniDisc Lighting 0.24-Watt 12-Volt DC 2900K Stainless Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LEDMD-WW-SS LED MiniDisc Lighting 0.24-Watt 12-Volt DC 2900K Stainless Steel

SKU: 117408
NSL MiniDisc Light in stainless steel finish, features die-cast aluminum or stainless steel cover/barrel and frosted tempered glass lens. This architectural style light uses 0.24-Watt warm white LED lamp. Lamp has color rendering index of 70 CRI and color temperature rating of 2900K. Lamp offers 2.5-Lumens of bright light output. Lamp has voltage rating of 12-Volt DC. Lamp has average life of 50000 hours. Minidisc light measures 3-1/4-Inch x 2-Inch Dia. It is ideal for steps, aisles, paths, driveways, direction lighting, information lighting, decorative lighting, merchandising or landscape accents. Minidisc light is cETL listed.
  • Dimmable on the primary power supply side with new dimmable LED drivers
  • Works well with safe 12-Volts, Class 2 power supply
  • Up to 100 fixtures per power supply
  • Fits in any 1-Inch Dia hole, 3-1/2-Inch long
  • Actual CRI: >70

Overview

NSL MiniDisc Light in stainless steel finish, features die-cast aluminum or stainless steel cover/barrel and frosted tempered glass lens. This architectural style light uses 0.24-Watt warm white LED lamp. Lamp has color rendering index of 70 CRI and color temperature rating of 2900K. Lamp offers 2.5-Lumens of bright light output. Lamp has voltage rating of 12-Volt DC. Lamp has average life of 50000 hours. Minidisc light measures 3-1/4-Inch x 2-Inch Dia. It is ideal for steps, aisles, paths, driveways, direction lighting, information lighting, decorative lighting, merchandising or landscape accents. Minidisc light is cETL listed.

Specifications

Style
Architectural
Socket Type
No
Shape
No
Lumens
2.5 Lumens
Item Name
MiniDisc Lighting
Finish
Stainless Steel
Dimmable
Yes
Lamp Wattage
0.24 Watt
Voltage Rating
12 Volt DC
Energy Star Flag
No
UNSPSC
39111600
Standards
cETLus Certified and Labeled, Wet Location Rated, IC, Ceiling, Wall and Direct Burial Applications
Shade Type
Frosted Tempered Glass
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
0.24 Watt
Dimensions
2 Inch Dia x 3-1/4 Inch Length
CRI
70.0000
sku
117408
UPC
75992929365
Manufacturer Name
NSL
Construction
Die Cast Aluminum or Stainless Steel Cover and Barrel
Manufacturer Part Number
LEDMD-WW-SS
Color
Warm White
Average Life
50000 Hour
Amperage Rating
20 Milli-Amp
Color Temperature
2900K
Brand Name
NSL
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.