NSL LEDDR-24-120W LED Driver 90 - 264-Volt AC Input 24-Volt DC Output 120-Watt Output

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LEDDR-24-120W LED Driver 90 - 264-Volt AC Input 24-Volt DC Output 120-Watt Output

SKU: 103245
NSL LED Driver has input voltage rating of 90 - 264-Volt AC and current rating of 1.6-Amps at 100-Volt AC at 44 - 63-Hz. It measures 11-Inch x 3.37-Inch x 2.18-Inch. This LED driver regulates or controls the power to an LED or strings of LEDs. It has output voltage rating of 24-Volt DC and output power rating of 120-Watts. Active power factor correction helps you enhance power factor of the circuit. It ensures greater than 83% of efficiency and provides 0 - 10-Volts dimming. It withstands temperature rating of 68 to 140 deg F. This IP65 rated LED driver is suitable for areas with limited space. LED Driver is cULus listed and FCC certified.
  • Convection cooling
  • 2 Channels at 60-Watt output
  • Input voltage rating of 90 - 264-Volt AC

Overview

NSL LED Driver has input voltage rating of 90 - 264-Volt AC and current rating of 1.6-Amps at 100-Volt AC at 44 - 63-Hz. It measures 11-Inch x 3.37-Inch x 2.18-Inch. This LED driver regulates or controls the power to an LED or strings of LEDs. It has output voltage rating of 24-Volt DC and output power rating of 120-Watts. Active power factor correction helps you enhance power factor of the circuit. It ensures greater than 83% of efficiency and provides 0 - 10-Volts dimming. It withstands temperature rating of 68 to 140 deg F. This IP65 rated LED driver is suitable for areas with limited space. LED Driver is cULus listed and FCC certified.

Specifications

Input Current
1.6 Amp at 100 Volt AC
Length
11
Manufacturer Part Number
LEDDR-24-120W
Height
2.18
Frequency Rating
44/63 Hz
Degree of Protection
IP65
Connection Type
Lead Wire
Brand Name
NSL
Manufacturer Name
NSL
UPC
75992929001
Output Voltage
24 Volt DC
Input Voltage
90 - 264 Volt AC
Width
3.37
Power Factor
0.99
Item Name
LED Driver
Temperature Rating
68 to 140 deg F
Standards
cULus Certified, FCC Compliant
UNSPSC
41113630
Energy Star Flag
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.