Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSL LED-SW-L-WH Switch Star Louver 1.4-Watt 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LED-SW-L-WH Switch Star Louver 1.4-Watt 120-Volt AC

SKU: 492585
NSL Horizontal/vertical mountable switch star louver features polycarbonate construction. This star louver supports 1.4-Watt 2700K 80 CRI 80-Lumens 57 LPW LED lamp that has voltage rating of 120-Volt AC and current rating of 0.012-Amp. It measures 129 mm x 77 mm x 38 mm. This star louver has average life span of 40000 hours. It withstands temperature range of -30 to 60 deg C. It is suitable for hallways, stairways, night light, decks and patios, parking garages, elevators, exterior commercial or residential applications. Star louver is ETL and cETLus listed.
  • Consumes less power
  • Mounts to standard 2-Inch x 4-Inch electrical box
  • Perfect for indoor or outdoor applications

Overview

NSL Horizontal/vertical mountable switch star louver features polycarbonate construction. This star louver supports 1.4-Watt 2700K 80 CRI 80-Lumens 57 LPW LED lamp that has voltage rating of 120-Volt AC and current rating of 0.012-Amp. It measures 129 mm x 77 mm x 38 mm. This star louver has average life span of 40000 hours. It withstands temperature range of -30 to 60 deg C. It is suitable for hallways, stairways, night light, decks and patios, parking garages, elevators, exterior commercial or residential applications. Star louver is ETL and cETLus listed.

Specifications

Socket Type
No
Shape
No
Mounting
Horizontal and Vertical
Lumens
80 Lumens
Item Name
Switch Star Louver
Finish
No
Dimmable
No
Lamp Wattage
1.4 Watt
Voltage Rating
120 Volt AC
Energy Star Flag
No
UNSPSC
39111600
Standards
ETL Listed, cETLus Certified
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
AC LED
Lamp Included
No
Dimensions
129 mm Length x 77 mm Width x 38 mm Depth
Temperature Rating
-30 to 60 deg C Operating
CRI
80.0000
sku
492585
UPC
75992915262
Manufacturer Name
NSL
Construction
Polycarbonate
Manufacturer Part Number
LED-SW-L-WH
Color
White
Average Life
40000 Hour
Amperage Rating
0.012 Amp
Color Temperature
2700K
Brand Name
NSL
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.