Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSL LBR-L-WH-BK LED Brick Star Light With Louver Cover 5.2-Watt 120-Volt 3100K Black Powder Coated Cover

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LBR-L-WH-BK LED Brick Star Light With Louver Cover 5.2-Watt 120-Volt 3100K Black Powder Coated Cover

SKU: 124565
NSL Brick star light features black die-cast aluminum cover/can and frosted tempered glass lens. This light uses 5.5-Watt white LED lamp. Lamp has color temperature rating of 3100K. Lamp offers 70.5-Lumens of bright light output. Lamp has voltage rating of 120-Volts. Lamp has average life of 40000 hours. Brick star light measures 9-Inch x 3-Inch x 3/4-Inch. It is ideal for interior stairs, exterior stairs, aisles, hallways, paths, emergency lighting, theaters, public areas, patios or decks. Brick star light is cUL listed.
  • Warm color temperature 3000 deg K
  • Dimmable with most training edge dimming systems
  • Up to 150 fixtures can be daisy chained on one 15-Amp circuit

Overview

NSL Brick star light features black die-cast aluminum cover/can and frosted tempered glass lens. This light uses 5.5-Watt white LED lamp. Lamp has color temperature rating of 3100K. Lamp offers 70.5-Lumens of bright light output. Lamp has voltage rating of 120-Volts. Lamp has average life of 40000 hours. Brick star light measures 9-Inch x 3-Inch x 3/4-Inch. It is ideal for interior stairs, exterior stairs, aisles, hallways, paths, emergency lighting, theaters, public areas, patios or decks. Brick star light is cUL listed.

Specifications

Socket Type
No
Shape
No
Lumens
70.5 Lumens
Item Name
Brick Star Light With Louver Cover
Finish
Powder Coated Black Cover
Dimmable
Yes
Lamp Wattage
5.5 Watt
Voltage Rating
120 Volt
Energy Star Flag
No
UNSPSC
39111600
Standards
cUL Listed for Wall, Ceiling, Wet and IC Locations
Shade Type
Frosted Tempered Glass
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
5.2 Watt
Dimensions
9 Inch Length x 3 Inch Width x 3/4 Inch Height (Cover), 7-11/16 Inch Length x 2-13/32 Inch Width x 3-7/32 Inch Height (Can)
UPC
75992956122
Manufacturer Name
NSL
Construction
Die Cast Aluminum Cover and Can
Manufacturer Part Number
LBR-L-WH-BK
Color
White
Average Life
40000 Hour
Color Temperature
3100K +/-200K
Brand Name
NSL
Eclipse Keywords Numeric
75992932122
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.