Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSI WWC-T-B Winged Wire Connector 22-8-AWG Tan Easy-Twist™

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI WWC-T-B Winged Wire Connector 22-8-AWG Tan Easy-Twist™

SKU: 104612
NSI Easy-Twist™ Winged wire connector in tan color, accommodates conductor of size 22 - 8-AWG. It has voltage rating of 600-Volts. Wire connector features thermoplastic construction for longer endurance. Fixed, precise square wire spring offers secure gripping of conductors. Deep skirt entry of connector provides immense protection from flashover and shorts. Connector featuring sure grip ribs effectively improves gripping ability and comfort. It measures 0.457-Inch ID x 0.72-Inch x 1.142-Inch. Compact design of connector ensures proper installation especially in tight spaces. Threaded funnel entry of connector guides the wires into the connector easily. It withstands temperature rating of 105 deg C. Wire connector is suitable for splicing wire applications. Winged wire connector is UL listed and CSA certified.
  • Exceptional wing design increases torque force, making connections easier and faster
  • Square hardened internal spring bites into copper wires and then expands as wires are threaded for greater range
  • Flame-retardant thermoplastic shell
  • For copper-to-copper connections

Overview

NSI Easy-Twist™ Winged wire connector in tan color, accommodates conductor of size 22 - 8-AWG. It has voltage rating of 600-Volts. Wire connector features thermoplastic construction for longer endurance. Fixed, precise square wire spring offers secure gripping of conductors. Deep skirt entry of connector provides immense protection from flashover and shorts. Connector featuring sure grip ribs effectively improves gripping ability and comfort. It measures 0.457-Inch ID x 0.72-Inch x 1.142-Inch. Compact design of connector ensures proper installation especially in tight spaces. Threaded funnel entry of connector guides the wires into the connector easily. It withstands temperature rating of 105 deg C. Wire connector is suitable for splicing wire applications. Winged wire connector is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ea
Manufacturer Part Number
WWC-T-B
Sub Brand
Easy-Twist™
Stud Size
No
Standards
UL 486C Listed, CSA Certified
Manufacturer Name
NSI
Voltage Rating
600 Volt
UPC
66238114125
Package Quantity
500/Bag
RoHS Flag
Yes
Item Name
Winged Wire Connector
UNSPSC
39121445
Temperature Rating
105 deg C
Material
Thermoplastic
Dimensions
1.142 Inch Length x 0.72 Inch Width
GTIN
00662381141255
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Energy Star Flag
No
Color
Tan
Conductor Size
22-8 AWG
Country Of Origin
China
Inside Diameter
0.457
Brand Name
NSI
Insulation Material
No
sku
104612
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.