Tour  

NSI W62-1 Aluminum Service Wedge Clamp 6-2-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI W62-1 Aluminum Service Wedge Clamp 6-2-AWG

SKU: 10473
NSI Wedge clamp service wedge clamp is perfect for dead ending self supporting drop wire. It features aluminum construction. Wedge clamp measures 2-3/8-Inch Dia x 12-Inch. It accommodates 2 - 6 ACSR, AAAC, 1 stranded - 6 solid wire.
  • Save conductor drop wire may be cut to exact length
  • Can be attached to bare neutral at any point in the span
  • Adjustment in drop wire sag are easily constructed
  • Grips ACSR, AAAC or aluminum conductor

Overview

NSI Wedge clamp service wedge clamp is perfect for dead ending self supporting drop wire. It features aluminum construction. Wedge clamp measures 2-3/8-Inch Dia x 12-Inch. It accommodates 2 - 6 ACSR, AAAC, 1 stranded - 6 solid wire.

Specifications

Fitting Type
No
GTIN
00662381082800
Material
Aluminum
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39131700
Manufacturer Part Number
W62-1
UPC
66238108280
Manufacturer Name
NSI
Brand Name
NSI
Conductor Range
6-2 AWG ACSR, AAAC, 1 AWG Stranded-6 AWG Solid Aluminum
Dimensions
2-3/8 Inch Dia x 12 Inch Length
Finish
No
For Use With
Dead Ending Self Supporting Drop Wire
Insulation Material
No
Item Name
Service Wedge Clamp

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.