Tour  

NSI PIWC-4-B Push-In Wire Connector 22-12-AWG Clear Easy-Twist™

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI PIWC-4-B Push-In Wire Connector 22-12-AWG Clear Easy-Twist™

SKU: 107997
NSI Easy-Twist™ Push-in wire connector is perfect for splicing wire application. This compact connector is suitable for tight space applications. It accommodates four 22 - 12-AWG copper conductors wires. This connector in clear color, has strong polycarbonate housing. It permits one wire per opening for avoiding loose connections. Integrated test port allows you perform continuity test. This connector offers fast, safe and reliable installation.

This connector provides no-twist connection for minimal repetitive motion fatigue. It withstands voltage rating of 600-Volts. Connector has a strip length of 3/8-Inch. It measures 0.789-Inch x 0.748-Inch x 0.411-Inch. It withstands temperature rating of -30 to 105 deg C. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Connector is UL/cULus listed.
  • No need to twist or tap the conductors
  • Supports easy insertion of connector
  • Rated at 600-Volts (up to 1000-Volts for fixtures and signs)
  • Temperature range from -40 deg F to 221 deg F
  • Integrated test port enables continuity testing
  • Color-coded for easy identification

Overview

NSI Easy-Twist™ Push-in wire connector is perfect for splicing wire application. This compact connector is suitable for tight space applications. It accommodates four 22 - 12-AWG copper conductors wires. This connector in clear color, has strong polycarbonate housing. It permits one wire per opening for avoiding loose connections. Integrated test port allows you perform continuity test. This connector offers fast, safe and reliable installation.

This connector provides no-twist connection for minimal repetitive motion fatigue. It withstands voltage rating of 600-Volts. Connector has a strip length of 3/8-Inch. It measures 0.789-Inch x 0.748-Inch x 0.411-Inch. It withstands temperature rating of -30 to 105 deg C. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Connector is UL/cULus listed.

Specifications

Energy Star Flag
No
Manufacturer Part Number
PIWC-4-B
Manufacturer Name
NSI
UPC
66238115973
Voltage Rating
600 Volt
Brand Name
NSI
Country Of Origin
China
RoHS Flag
Yes
UNSPSC
39121445
GTIN
00662381159731
Standards
UL 486C Listed, cULus Certified
Color
Clear
Number of Conductors
4
Conductor Size
22-12 AWG Copper
Dimensions
0.789 Inch Width x 0.748 Inch Depth x 0.411 Inch Height
Environmental Conditions
V2 Flammability Rated Per UL94
Finish
No
Insulation Material
No
Item Name
Push-In Wire Connector
Temperature Rating
105 deg C
Material
Flame Retardant Polycarbonate
Package Quantity
400/Bag
Stud Size
No
Sub Brand
Easy-Twist™

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.