Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSI LK-2 Aluminum Transformer Lug Kit (12) 6-AWG-250-KCMIL

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI LK-2 Aluminum Transformer Lug Kit (12) 6-AWG-250-KCMIL

SKU: 10413
NSI Transformer lug kit is suitable for use on 50 - 75 1-Phase, 75 - 112-1/2 or 3-Phase KVA size transformer. Transformer lug kit is UL listed.
  • Terminal lug is dual-rated for use with both copper and aluminum cables
  • For use on 50 - 75 1-Phase, 75 - 112-1/2 3-Phase transformer KVA size
  • Features aluminum construction

Overview

NSI Transformer lug kit is suitable for use on 50 - 75 1-Phase, 75 - 112-1/2 or 3-Phase KVA size transformer. Transformer lug kit is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Material
No
Stud Size
No
Made In America
Yes
Standards
UL Listed
GTIN
00662381051011
UNSPSC
39121466
RoHS Flag
No
Country Of Origin
United States of America
Energy Star Flag
No
sku
10413
Temperature Rating
194 deg F (90 deg C)
Manufacturer Part Number
LK-2
Manufacturer Name
NSI
UPC
66238105101
Brand Name
NSI
Color Code
No
Conductor Size
(12) 6 AWG-250 KCMIL
Degree of Protection
No
Drive Type
No
Finish
No
Item Name
Transformer Lug Kit
Material
Aluminum
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.