Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSI ITO-1/0 Plastisol ITO Series Insulated Multi-Tap Connector 2-Port 1/0-14-AWG Polaris™

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI ITO-1/0 Plastisol ITO Series Insulated Multi-Tap Connector 2-Port 1/0-14-AWG Polaris™

SKU: 41322
NSI Polaris™ ITO Series Insulated 2-Port multi-tap connector is perfect for wire termination. Connector with 3/16-Inch hex, has double sided cable entry. It accommodates two 1/0 - 14-AWG copper/aluminum conductors. Connector in black color, features plastisol construction. It withstands voltage rating of 600-Volts. Connector measures 1.62-Inch x 1.75-Inch x 1.75-Inch. It has installation torque of 35-Inch-lb. Wire entry ports on both sides of the connector allow for easy access from either side. Connector is UL/cULus listed.
  • Comprises of Insul-tap connectors that connects two wires
  • Suitable for sizes 3/0-AWG and smaller
  • Abrasion-, UV- and chemical-resistant

Overview

NSI Polaris™ ITO Series Insulated 2-Port multi-tap connector is perfect for wire termination. Connector with 3/16-Inch hex, has double sided cable entry. It accommodates two 1/0 - 14-AWG copper/aluminum conductors. Connector in black color, features plastisol construction. It withstands voltage rating of 600-Volts. Connector measures 1.62-Inch x 1.75-Inch x 1.75-Inch. It has installation torque of 35-Inch-lb. Wire entry ports on both sides of the connector allow for easy access from either side. Connector is UL/cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Stud Size
No
Sub Brand
Polaris™
Type
ITO Series, Insulated
Voltage Rating
600 Volt
Energy Star Flag
No
Color
Black
Standards
UL 486B Listed, cULus Certified
GTIN
00662381950048
UNSPSC
39121466
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Number of Ports
2.0000
sku
41322
Temperature Rating
194 deg F (90 deg C)
Number of Conductors
2
Manufacturer Part Number
ITO-1/0
Manufacturer Name
NSI
UPC
66238195004
Brand Name
NSI
Cable Entry
Double Side
Conductor Size
1/0-14 AWG Copper/Aluminum
Dimensions
1.62 Inch Length x 1.75 Inch Width x 1.75 Inch Height
Hex Size
0.1875
Installation Torque
35 lb-Inch
Insulation Material
Plastisol
Item Name
Multi-Tap Connector
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.