NSI ISR-500 ISR Series Insulated In-Line Splice 500-MCM-4-AWG Polaris™

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI ISR-500 ISR Series Insulated In-Line Splice 500-MCM-4-AWG Polaris™

SKU: 122286
NSI Polaris™ ISR Series 2-Port Insulated in-line splice is suitable for use with copper and/or aluminum cables. It accommodates solid conductors of size 500-MCM - 4-AWG. This splice in black color, is insulated with high-dielectric strength plastisol and molded for precise fit. It withstands voltage rating of 600-Volts. Splice measures 4.62-Inch x 1.62-Inch x 3-Inch. This abrasion/chemical-resistant splice has stud size of 5/16-Inch. It has torque rating of 450 lb-Inch. It withstands temperature rating of -45 to 90 deg C. Splice is cULus listed.
  • Supplied with removable access plugs over the hex screw
  • Will not support combustion
  • Measures 4.62-Inch x 1.62-Inch x 3-Inch

Overview

NSI Polaris™ ISR Series 2-Port Insulated in-line splice is suitable for use with copper and/or aluminum cables. It accommodates solid conductors of size 500-MCM - 4-AWG. This splice in black color, is insulated with high-dielectric strength plastisol and molded for precise fit. It withstands voltage rating of 600-Volts. Splice measures 4.62-Inch x 1.62-Inch x 3-Inch. This abrasion/chemical-resistant splice has stud size of 5/16-Inch. It has torque rating of 450 lb-Inch. It withstands temperature rating of -45 to 90 deg C. Splice is cULus listed.

Specifications

Color Code
No
Type
ISR Series, Insulated, In-Line
Temperature Rating
-45 to 90 deg C
Sub Brand
Polaris™
Item Name
Splice
Finish
No
Voltage Rating
600 Volt
Dimensions
4.62 Inch Length x 1.62 Inch Width x 3 Inch Height
Brand Name
NSI
GTIN
00662381951045
Standards
cULus Certified
Conductor Size - Main
500 MCM-4 AWG
UNSPSC
39121409
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Number of Ports
2.0000
Stud Size
5/16 Inch Hexagonal
Torque Rating
450 lb-Inch
Insulation
Black Plastisol
UPC
66238195104
Manufacturer Name
NSI
Manufacturer Part Number
ISR-500
RoHS Flag
Yes

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.