Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

NSI IPLD600-10 Plastisol IPLD Series Insulated Multi-Tap Connector 10-Port 600 MCM-6 AWG Polaris™

SKU: 116944
NSI Polaris™ 10-Port IPLD Series insulated multi-tap connector in black color, is encapsulated with high-dielectric strength plastisol for added abrasion, chemical and UV resistance. This connector effectively eliminates cover and taping requirements. It has dimension of 13.65 Inch x 2.96 Inch x 3.03 Inch. Connector accommodates conductor of size 600 MCM - 6 AWG. It has wire entry ports on both sides of the connector, which offers easy and convenient access from either side. Dual-rated connector is suitable for use with copper and aluminum cables. It has voltage rating of 600 Volts. Connector withstands maximum installation torque of 550 lb-Inch and temperature of 90 deg C. It is UL and cULus listed.
  • Hex size of 5/16 Inch
  • Molded for precise fit
  • Supplied with removable access plugs over the hex screws
  • Double side cable entry
  • Will not support combustion
  • Includes removable plugs for closing the unused entry ports

Overview

NSI Polaris™ 10-Port IPLD Series insulated multi-tap connector in black color, is encapsulated with high-dielectric strength plastisol for added abrasion, chemical and UV resistance. This connector effectively eliminates cover and taping requirements. It has dimension of 13.65 Inch x 2.96 Inch x 3.03 Inch. Connector accommodates conductor of size 600 MCM - 6 AWG. It has wire entry ports on both sides of the connector, which offers easy and convenient access from either side. Dual-rated connector is suitable for use with copper and aluminum cables. It has voltage rating of 600 Volts. Connector withstands maximum installation torque of 550 lb-Inch and temperature of 90 deg C. It is UL and cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Item Name
Multi-Tap Connector
GTIN
662381789570
Voltage Rating
600 Volt
Dimensions
13.65 Inch Length x 2.96 Inch Width x 3.03 Inch Height
Hex Size
0
Installation Torque
550 lb-Inch
Insulation Material
Plastisol
Type
IPLD Series, Insulated
Temperature Rating
194 deg F (90 deg C)
Number of Ports
10
Sub Brand
Polaris™
Stud Size
No
Conductor Size
600 MCM-6 AWG
Color
Black
UPC
66238178957
Manufacturer Name
NSI
Manufacturer Part Number
IPLD600-10
Standard Pack/Case Quantity
1/Carton
Cable Entry
Double Side
sku
116944
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39121466
Brand Name
NSI
Standards
UL 486B Listed, cULus Certified
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.