Tour  

NSI IPLD350-8 Plastisol Insulation IPLD Series Insulated Multi-Tap Connector 8-Port 350-MCM-6-AWG Polaris™

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI IPLD350-8 Plastisol Insulation IPLD Series Insulated Multi-Tap Connector 8-Port 350-MCM-6-AWG Polaris™

SKU: 294380
NSI Polaris™ IPLD Series 8-Pole Insulated multi-tap connector in black color, accommodates eight conductors of size 350-MCM - 6-AWG. This connector is suitable for use with copper and/or aluminum cables. It features high-dielectric strength plastisol insulation that offers better corrosion resistance. The connector of hex size 5/16-Inch, has double-sided cable entry that allows for access from either side. It withstands voltage rating of 600-Volts and temperature rating of 90 deg C. Connector has dimension of 8.77-Inch x 2.41-Inch x 2.61-Inch. It has an installation torque of 400 lb-Inch. Multi-tap connector is UL/cULus listed.
  • Eliminates the need for cover and taping
  • Molded for precise fit and supplied with removable access plugs over the hex screws
  • Comes with removable plugs to close the entry port not being utilized
  • Abrasion-, chemical- and UV-resistant

Overview

NSI Polaris™ IPLD Series 8-Pole Insulated multi-tap connector in black color, accommodates eight conductors of size 350-MCM - 6-AWG. This connector is suitable for use with copper and/or aluminum cables. It features high-dielectric strength plastisol insulation that offers better corrosion resistance. The connector of hex size 5/16-Inch, has double-sided cable entry that allows for access from either side. It withstands voltage rating of 600-Volts and temperature rating of 90 deg C. Connector has dimension of 8.77-Inch x 2.41-Inch x 2.61-Inch. It has an installation torque of 400 lb-Inch. Multi-tap connector is UL/cULus listed.

Specifications

Temperature Rating
194 deg F (90 deg C)
Sub Brand
Polaris™
Stud Size
No
Type
IPLD Series, Insulated
Voltage Rating
600 Volt
GTIN
00662381924063
UNSPSC
39121466
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Number of Conductors
8
Number of Ports
8.0000
Color
Black
UPC
66238192406
Manufacturer Name
NSI
Manufacturer Part Number
IPLD350-8
Hex Size
0.3125
Installation Torque
400 lb-Inch
Conductor Size
350 MCM-6 AWG
Cable Entry
Double Side
Dimensions
8.77 Inch Length x 2.41 Inch Width x 2.61 Inch Height
Brand Name
NSI
Item Name
Multi-Tap Connector
Insulation Material
Plastisol

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.