Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

NSI IPLD350-3 Plastisol Insulated IPLD Series Multi-Tap Connector 3-Port 350 MCM-6 AWG Polaris™

SKU: 10544
NSI Polaris™ IPLD Series Insulated 3-Port multi-tap connector is perfect for wire termination. Connector of hex size 5/16 Inch, has double sided cable entry. It accommodates three 350 MCM - 6 AWG copper/aluminum conductors. Connector in black color, has high-dielectric strength plastisol insulation. It withstands voltage rating of 600 Volts. Connector measures 3.52 Inch x 2.41 Inch x 2.610 Inch. It has installation torque of 400 Inch-lb. Wire entry ports on both sides of the connector allow for easy access from either side. Connector is UL/cULus listed.
  • Eliminates the need for cover and taping
  • Molded for precise fit and supplied with removable access plugs over the hex screws
  • Supplied with removable plugs to close the entry port not being utilized
  • Abrasion-, UV- and chemical-resistant

Overview

NSI Polaris™ IPLD Series Insulated 3-Port multi-tap connector is perfect for wire termination. Connector of hex size 5/16 Inch, has double sided cable entry. It accommodates three 350 MCM - 6 AWG copper/aluminum conductors. Connector in black color, has high-dielectric strength plastisol insulation. It withstands voltage rating of 600 Volts. Connector measures 3.52 Inch x 2.41 Inch x 2.610 Inch. It has installation torque of 400 Inch-lb. Wire entry ports on both sides of the connector allow for easy access from either side. Connector is UL/cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Number of Conductors
3
Number of Ports
3
Stud Size
No
UNSPSC
39121466
Sub Brand
Polaris™
Temperature Rating
90 deg C
Type
IPLD Series, Insulated
Voltage Rating
600 Volt
Standards
UL 486B Listed, cULus Certified
GTIN
662381924018
Insulation Material
Plastisol
RoHS Flag
Yes
Made in America
Yes
Country of Origin
United States of America
Energy Star Flag
No
sku
10544
Item Name
Multi-Tap Connector
Conductor Size
350 MCM-6 AWG Copper/Aluminum
Installation Torque
400 lb-Inch
Color
Black
UPC
66238192401
Manufacturer Name
NSI
Manufacturer Part Number
IPLD350-3
Hex Size
0
Dimensions
3.52 Inch Length x 2.41 Inch Width x 2.61 Inch Height
Cable Entry
Double-Side
Brand Name
NSI
Pending Enrichment
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.