Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSI DTS100B 1-Channel Digital Timer Switch With Season Holiday 120/208/240/277-Volt AC 365-7 Days Tork®

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI DTS100B 1-Channel Digital Timer Switch With Season Holiday 120/208/240/277-Volt AC 365-7 Days Tork®

SKU: 127544
NSI Tork® 2-Pole Digital timer switch is rated at 20-Amps and 120/208/240/277-Volt AC. It features DPDT contact configuration to provide maximum conductivity. It has contact rating of 120/208/240/277-Volt AC. This digital timer switch with season and holiday module, accommodates wire of size 16 - 14-AWG and 16 - 12-AWG. It has timing range of 365 - 7 days. This 1-channel switch is suitable for use with indoor and outdoor lighting, heating and air conditioning, security systems, horns and bells, low-voltage lighting, misting and spraying, roof cooling, process functions and clock correction systems.

Timer switch offers 99 ON/OFF set points for individual programs on each day of the week. Switch with permanent schedule retention has a super capacitor that gives seven days of real time backup. It features daylight saving automatic adjustment and LCD display for clear view. Timer switch comes with AM/PM clock format for easy time reading. This switch features NEMA 3R Noryl® enclosure with lockable hasp. It measures 5-Inch x 4.5-Inch x 9.125-Inch. It withstands temperature range of -40 to 149 deg F. Timer switch is cULus listed.
  • 1 to 4 seasons with different daily schedules which can wraparound into the new year
  • 1 - 24 individual holiday dates
  • Signal/pulse duration of 1 - 99 secs (two different settings per channel)
  • Leap year automatic compensation

Overview

NSI Tork® 2-Pole Digital timer switch is rated at 20-Amps and 120/208/240/277-Volt AC. It features DPDT contact configuration to provide maximum conductivity. It has contact rating of 120/208/240/277-Volt AC. This digital timer switch with season and holiday module, accommodates wire of size 16 - 14-AWG and 16 - 12-AWG. It has timing range of 365 - 7 days. This 1-channel switch is suitable for use with indoor and outdoor lighting, heating and air conditioning, security systems, horns and bells, low-voltage lighting, misting and spraying, roof cooling, process functions and clock correction systems.

Timer switch offers 99 ON/OFF set points for individual programs on each day of the week. Switch with permanent schedule retention has a super capacitor that gives seven days of real time backup. It features daylight saving automatic adjustment and LCD display for clear view. Timer switch comes with AM/PM clock format for easy time reading. This switch features NEMA 3R Noryl® enclosure with lockable hasp. It measures 5-Inch x 4.5-Inch x 9.125-Inch. It withstands temperature range of -40 to 149 deg F. Timer switch is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Mounting
Screw
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39121523
GTIN
00786261821850
Standards
cULus Certified
Number of Poles
2
Voltage Rating
120/208/240/277 Volt AC
Type
1-Channel
Timing Range
7/365 Days
Temperature Rating
-40 to 149 deg F
Sub Brand
Tork®
Item Name
Digital Timer Switch With Season, Holiday
Frequency Rating
50/60 Hz
UPC
78626182185
Manufacturer Name
NSI
Manufacturer Part Number
DTS100B
Action
No
Finish
No
Amperage Rating
20 Amp
Brand Name
NSI
Conductor Size
16-14 AWG Line, 16-12 AWG Load
Contact Configuration
DPDT
Contact Rating
120 - 208 - 240 - 277 Volt AC
Dimensions
5 Inch Length x 4.5 Inch Width x 9.125 Inch Height
Display Type
No
Enclosure
NEMA 3R, Noryl with Lockable Hasp
Power Consumption
6 Watt
Phase
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.