Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSI DGUM100A Momentary Lighting Control 1-Channel Astronomic Digital Timer Switch With Holiday 120 - 277-Volt AC 7 Days Tork®

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI DGUM100A Momentary Lighting Control 1-Channel Astronomic Digital Timer Switch With Holiday 120 - 277-Volt AC 7 Days Tork®

SKU: 41607
NSI Tork® 2-Pole Lighting control astronomic digital timer is rated at 120 - 277-Volt AC. It features DPDT contact configuration to provide maximum conductivity. It has contact rating of 20-Amps at 24 - 277-Volt AC. This digital timer with holiday module, accommodates wire of size 12 - 18-AWG and 18 - 26-AWG. It has timing range of 7 days. This 1-channel timer is suitable for open office zoning, hallways, meeting and sales areas, stock rooms, warehouses, signage and store windows, security and parking lots. It offers 56 ON/OFF set points for individual programs on each day of the week.

Digital timer comes with adjustable 10 - 60-degree northern or southern latitudes that can be individually offset to +/-1 to 240 mins from both sunset and sunrise times. It offers auto ON/OFF control for momentary contact and individualized daily operation. Timer with permanent schedule retention has a super capacitor that gives seven days of real time backup. Digital timer comes with AM/PM clock format for easy time reading. This timer features NEMA 3R Noryl® indoor/outdoor enclosure with lockable hasp. It measures 5-Inch x 4.5-Inch x 9.125-Inch. It withstands temperature range of -31 to 131 deg F. Digital timer is cULus listed.
  • SunSet Astronomic adjusts daily to changes in sunset times
  • Unique pushbutton setup ensures accurate operation with automatic calibration that adjusts for wire size and distance
  • Light level activation turn ON is user settable from 1 - 100-ft candle and turn OFF to maximum of 2 times turn ON level and includes a user settable delay before ON and OFF between 1 - 90 secs
  • Each channel has independent input for a maintained dry contact closure
  • Automatic adjustment daylight saving
  • Leap year automatic compensation

Overview

NSI Tork® 2-Pole Lighting control astronomic digital timer is rated at 120 - 277-Volt AC. It features DPDT contact configuration to provide maximum conductivity. It has contact rating of 20-Amps at 24 - 277-Volt AC. This digital timer with holiday module, accommodates wire of size 12 - 18-AWG and 18 - 26-AWG. It has timing range of 7 days. This 1-channel timer is suitable for open office zoning, hallways, meeting and sales areas, stock rooms, warehouses, signage and store windows, security and parking lots. It offers 56 ON/OFF set points for individual programs on each day of the week.

Digital timer comes with adjustable 10 - 60-degree northern or southern latitudes that can be individually offset to +/-1 to 240 mins from both sunset and sunrise times. It offers auto ON/OFF control for momentary contact and individualized daily operation. Timer with permanent schedule retention has a super capacitor that gives seven days of real time backup. Digital timer comes with AM/PM clock format for easy time reading. This timer features NEMA 3R Noryl® indoor/outdoor enclosure with lockable hasp. It measures 5-Inch x 4.5-Inch x 9.125-Inch. It withstands temperature range of -31 to 131 deg F. Digital timer is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Mounting
Screw
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39121523
GTIN
00786261822123
Standards
cULus Certified
Number of Poles
2
Voltage Rating
120 - 277 Volt AC
Type
Lighting Control, 1-Channel
Timing Range
7 Days
Temperature Rating
-31 to 131 deg F
Sub Brand
Tork®
Item Name
Astronomic Digital Timer Switch With Holiday
Frequency Rating
50/60 Hz
UPC
78626182212
Manufacturer Name
NSI
Manufacturer Part Number
DGUM100A
Action
Momentary
Finish
No
Brand Name
NSI
Conductor Size
12-18 AWG Line/Load, 18-26 AWG Sensor/Switch
Contact Configuration
DPDT
Contact Rating
(NO): 20 Amp at 24 - 277 Volt AC, 20 Amp at 28 Volt DC Resistive, 20 Amp at 120 - 277 Volt AC Ballast, 15 Amp at 120 Volt AC Tungsten, 720 VA at 120 - 240 Volt AC Pilot Duty, 1 hp at 120 Volt AC, 2 hp at 240 Volt AC Motor; (NC): 10 Amp at 24 - 277 Volt AC, 10 Amp at 28 Volt DC Resistive, 10 Amp at 120 - 277 Volt AC Ballast, 290 VA at 120 Volt AC, 360 VA at 240 Volt AC Pilot Duty, 1/4 hp at 120 Volt AC, 1/2 hp at 240 Volt AC Motor
Dimensions
5 Inch Length x 4.5 Inch Width x 9.125 Inch Height
Display Type
No
Enclosure
NEMA 3R Indoor/Outdoor, Noryl with Lockable Hasp
Power Consumption
6 VA
Phase
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.