Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSI DGLC100A-NC Lighting Control 1-Channel Astronomic Digital Holiday With EPC-A Photosensor 120 - 277-Volt AC 7 Days Tork®

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI DGLC100A-NC Lighting Control 1-Channel Astronomic Digital Holiday With EPC-A Photosensor 120 - 277-Volt AC 7 Days Tork®

SKU: 114499
NSI Tork® 2-Pole Lighting control astronomic digital timer switch is rated at 20-Amps and 120 - 277-Volt AC. It features DPDT contact configuration to provide maximum conductivity. It has contact rating of 120 - 277-Volt AC. This digital timer switch with EPC-A photosensor, accommodates wire of size 18 - 12-AWG. It has timing range of 7 days. This 1-channel timer switch is suitable for open office zoning, hallways, meeting and sales areas, stock rooms, warehouses, signage and store windows, security and parking lots. It offers 56 ON/OFF set points for individual programs on each day of the week.

Digital timer switch comes with adjustable 10 - 60-degree northern or southern latitudes that can be individually offset to +/-1 to 240 mins from both sunset and sunrise times. It offers auto ON/OFF control for momentary contact and individualized daily operation. Timer switch with permanent schedule retention has a super capacitor that gives seven days of real time backup. Digital timer switch comes with AM/PM clock format for easy time reading. This timer switch features NEMA 3R Noryl® indoor/outdoor enclosure with clear Lexan® cover. It measures 5-Inch x 4.5-Inch x 9.125-Inch. It withstands temperature range of -31 to 131 deg F. Digital timer switch is cULus listed.
  • SunSet Astronomic adjusts daily to changes in sunset times
  • Unique pushbutton setup ensures accurate operation with automatic calibration that adjusts for wire size and distance
  • Light level activation turn ON is user settable from 1 - 100-ft candle and turn OFF to maximum of 2 times turn ON level and includes a user settable delay before ON and OFF between 1 - 90 secs
  • Each channel has independent input for a maintained dry contact closure
  • Automatic adjustment daylight saving
  • Leap year automatic compensation

Overview

NSI Tork® 2-Pole Lighting control astronomic digital timer switch is rated at 20-Amps and 120 - 277-Volt AC. It features DPDT contact configuration to provide maximum conductivity. It has contact rating of 120 - 277-Volt AC. This digital timer switch with EPC-A photosensor, accommodates wire of size 18 - 12-AWG. It has timing range of 7 days. This 1-channel timer switch is suitable for open office zoning, hallways, meeting and sales areas, stock rooms, warehouses, signage and store windows, security and parking lots. It offers 56 ON/OFF set points for individual programs on each day of the week.

Digital timer switch comes with adjustable 10 - 60-degree northern or southern latitudes that can be individually offset to +/-1 to 240 mins from both sunset and sunrise times. It offers auto ON/OFF control for momentary contact and individualized daily operation. Timer switch with permanent schedule retention has a super capacitor that gives seven days of real time backup. Digital timer switch comes with AM/PM clock format for easy time reading. This timer switch features NEMA 3R Noryl® indoor/outdoor enclosure with clear Lexan® cover. It measures 5-Inch x 4.5-Inch x 9.125-Inch. It withstands temperature range of -31 to 131 deg F. Digital timer switch is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Screw
RoHS Flag
No
sku
114499
Action
No
Power Consumption
6 Watt
Brand Name
NSI
Manufacturer Name
NSI
Manufacturer Part Number
DGLC100A-NC
Number of Poles
2
Amperage Rating
20 Amp
Item Name
Astronomic Digital Holiday With EPC-A Photosensor
Enclosure
NEMA 3R Indoor/Outdoor, Noryl with Clear Lexan Cover
Finish
No
Frequency Rating
50/60 Hz
GTIN
00786261822239
Temperature Rating
-31 to 131 deg F
Energy Star Flag
No
Dimensions
5 Inch Length x 4.5 Inch Width x 9.125 Inch Height
Country Of Origin
United States of America
Standards
cULus Certified
Contact Rating
120 - 277 Volt AC
UPC
78626182223
Contact Configuration
DPDT
UNSPSC
39121523
Conductor Size
18-12 AWG
Display Type
No
Type
Lighting Control, 1-Channel
Sub Brand
Tork®
Voltage Rating
120 - 277 Volt AC
Timing Range
7 Days
Phase
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.