Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSI 7100 Timer Switch 120 Volt 24 Hour Tork®

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI 7100 Timer Switch 120 Volt 24 Hour Tork®

SKU: 42152
NSI Tork® 1-Pole Time switch is rated at 40 Amps, 120 Volts at 50/60 Hz frequency. The SPST action switch features 24 hours of timing range. It accommodates wire of size 8 - 14 AWG. Screw mountable switch features steel construction with beige enamel finish. Switch has scheduling minimum ON setting of 20 mins with minimum OFF setting of 75 mins. Switch withstands temperature rating of -40 to 165 deg F. It measures 4-11/16 Inch x 2-15/16 Inch x 7-15/16 Inch. Time switch is suitable for air conditioning, heating, lighting, pump and sign application. Switch is UL listed and CSA certified.
  • Manual override until the next regularly scheduled ON or OFF automatic operation then resumes, while dial accommodates up to 12 pairs of trippers and one pair included
  • Maximum of two operations
  • SKIP-A-DAY feature aids to omit operations on any day

Overview

NSI Tork® 1-Pole Time switch is rated at 40 Amps, 120 Volts at 50/60 Hz frequency. The SPST action switch features 24 hours of timing range. It accommodates wire of size 8 - 14 AWG. Screw mountable switch features steel construction with beige enamel finish. Switch has scheduling minimum ON setting of 20 mins with minimum OFF setting of 75 mins. Switch withstands temperature rating of -40 to 165 deg F. It measures 4-11/16 Inch x 2-15/16 Inch x 7-15/16 Inch. Time switch is suitable for air conditioning, heating, lighting, pump and sign application. Switch is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Material
Steel
Mounting
Screw
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121523
GTIN
00786261100016
Standards
UL Listed, CSA Certified
Number of Poles
1
Voltage Rating
120 Volt
Timing Range
24 Hour
Temperature Rating
-40 to 165 deg F
Sub Brand
Tork®
Item Name
Timer Switch
Frequency Rating
50/60 Hz
sku
42152
UPC
78626110001
Manufacturer Name
NSI
Manufacturer Part Number
7100
Action
No
Finish
Beige Enamel
Amperage Rating
40 Amp
Brand Name
NSI
Conductor Size
14-8 AWG
Contact Configuration
SPST
Contact Rating
40 Amp at 120 - 277 Volt AC General Purpose and Resistive, 40 Amp at 120 Volt AC Tungsten, 20 Amp at 120 - 277 Volt AC Ballast, 2 hp at 120 Volt AC, 5 hp at 240 Volt AC Motor
Dimensions
4-11/16 Inch Width x 2-15/16 Inch Depth x 7-15/16 Inch Height
Display Type
No
Enclosure
Metal, NEMA 1 Indoor
Power Consumption
3 Watt
Phase
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.