Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

NSI 4180 Weather Resistant Nylon 6/6 Cable Tie 4-Inch UV Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSI 4180 Weather Resistant Nylon 6/6 Cable Tie 4-Inch UV Black

SKU: 152465
NSI Cable tie in UV black color, features weather-resistant nylon 6/6 construction. This 0.042-Inch thick cable tie measuring 0.1-Inch x 4-Inch, has tensile strength of 18 lb and allows to bundle up to 0.875-Inch Dia. Cable tie with self-locking head, withstands a temperature rating of -40 - 85 deg C. Cable tie is cULus listed.
  • Weather-resistant Nylon 6/6 construction for applications exposed to outside elements
  • Resists UV
  • Comes in black color

Overview

NSI Cable tie in UV black color, features weather-resistant nylon 6/6 construction. This 0.042-Inch thick cable tie measuring 0.1-Inch x 4-Inch, has tensile strength of 18 lb and allows to bundle up to 0.875-Inch Dia. Cable tie with self-locking head, withstands a temperature rating of -40 - 85 deg C. Cable tie is cULus listed.

Specifications

Energy Star Flag
No
Manufacturer Part Number
4180
Manufacturer Name
NSI
UPC
66238105020
Width
0.1
Brand Name
NSI
Country Of Origin
Taiwan, Republic of China
Thickness
0.042
RoHS Flag
Yes
UNSPSC
39121703
GTIN
00662381050205
Standards
cULus Certified
Bundle Diameter
0.875 Inch
Environmental Conditions
V2 Flammability Rated Per UL94
Color
UV Black
Length
4
Lock Mechanism
Self-Locking
Material
Weather Resistant Nylon 6/6
Nominal Length
4
Package Quantity
100/Pack
Temperature Rating
-40 to 85 deg C
Tensile Strength
18 lb
Item Name
Cable Tie
Shank Type
No
Finish
No
Teeth per Inch
No
Category Level Three Search
Cable Ties
Leaf Node Search
Cable Ties
Category Level Two Search
Bundling & Securing
Category Level One Search
Wiring Supplies
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.