Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nora Lighting NUTP1-16LED42 18 Module Wet Label LED Tape Light 1.5-Watt/ft 24-Volt DC 90 CRI 4200K 70-Lumens Per ft LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nora Lighting NUTP1-16LED42 18 Module Wet Label LED Tape Light 1.5-Watt/ft 24-Volt DC 90 CRI 4200K 70-Lumens Per ft LED

SKU: 391671
Nora Lighting Wet label LED tape light in amber color, features silicone encapsulated construction. Light employs 18 LED lamps per feet. This 1.5-Watt/ft 90 CRI 4200K LED lamp offers 70 Lumens/ft of light output. Lamp has voltage rating of 24-Volt DC. Lamp has average life of 50000 hours. Linear dimmable light has adhesive tape and 15 acrylic clips for easy mounting. It measures 16-ft x 7/16-Inch x 1/16-Inch. It withstands temperature range of -13 to 140 deg F. Tape light has IP65-degree of protection. It is suitable for use in cove lighting, architectural enhancements, undercabinet or many more discreet locations. Tape light is cULus listed.
  • Tape light is cuttable every 4-inches or six LEDs and requires no soldering
  • Tape light has separable connections every 12-inches and requires no soldering
  • No soldering or additional wiring is required
  • No flicker delay as well as warm up
  • No UV light or infrared wavelengths
  • Maximum run length of 64-ft

Overview

Nora Lighting Wet label LED tape light in amber color, features silicone encapsulated construction. Light employs 18 LED lamps per feet. This 1.5-Watt/ft 90 CRI 4200K LED lamp offers 70 Lumens/ft of light output. Lamp has voltage rating of 24-Volt DC. Lamp has average life of 50000 hours. Linear dimmable light has adhesive tape and 15 acrylic clips for easy mounting. It measures 16-ft x 7/16-Inch x 1/16-Inch. It withstands temperature range of -13 to 140 deg F. Tape light has IP65-degree of protection. It is suitable for use in cove lighting, architectural enhancements, undercabinet or many more discreet locations. Tape light is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
24 Volt DC
Type
18 Module
Temperature Rating
-13 to 140 deg F
Socket Type
No
Shape
Linear
Number of Lamps
18.0000
Mounting
Adhesive Tape and 15 Acrylic Clips
Standards
cULus Certified, Title 24 Compliant
UNSPSC
39111503
Energy Star Flag
No
Lumens
70 Lumens/ft
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
1.5 Watt/ft
UPC
73218023098
Item Name
Wet Label LED Tape Light
Manufacturer Part Number
NUTP1-16LED42
Manufacturer Name
Nora Lighting
Finish
Amber
Average Life
50000 Hour
Dimmable
Yes
Dimensions
16 ft Length x 7/16 Inch Width x 1/16 Inch Height
Degree of Protection
IP65
CRI
90.0000
Construction
Silicone Encapsulated Tape
Color Temperature
4200K
Brand Name
Nora Lighting
Includes
(1) 16 ft Roll, (15) Clear Acrylic Clips (NATL-401), (2) Shrink Wrap Tubes (NATL-400) and (1) 9 Inch Power Line Interconnector (NATL-509)

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.