Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Nora Lighting NULS-28 Ultra Slim Low Profile Under Cabinet Light Fixture 28-Watt 120-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nora Lighting NULS-28 Ultra Slim Low Profile Under Cabinet Light Fixture 28-Watt 120-Volt White

SKU: 47899
Nora Lighting Ultra slim, low-profile under cabinet light fixture has 28-Watt T5 4100K integrated fluorescent lamp for energy efficiency, superior color rendering and long life. It is made with 0.09 injection molded plastic for longer life. The fixture has solid state electronic ballast for flicker-free start up and is very easy to install. It is perfect for narrow spaces where bright even illumination is required. Under cabinet light fixture is cULus listed.
  • Daily-chain up to 10 fixtures together
  • Straight connection for long, shadow-free runs
  • Simple, instant plug-in electrical connection
  • Installation packet includes clips for invisible or U bracket mounting
  • High performance, cool operation
  • For narrow spaces where bright even illumination is required

Overview

Nora Lighting Ultra slim, low-profile under cabinet light fixture has 28-Watt T5 4100K integrated fluorescent lamp for energy efficiency, superior color rendering and long life. It is made with 0.09 injection molded plastic for longer life. The fixture has solid state electronic ballast for flicker-free start up and is very easy to install. It is perfect for narrow spaces where bright even illumination is required. Under cabinet light fixture is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Lamp Type/Designation
28 Watt T5 4100K Fluorescent
Socket Type
Bi-Pin
Voltage Rating
120 Volt
Type
Ultra Slim, Low Profile
Lamp Included
Yes
Shade Type
No
Standards
cULus Certified
UNSPSC
39111528
Energy Star Flag
No
sku
47899
UPC
73218020070
Manufacturer Name
Nora Lighting
Manufacturer Part Number
NULS-28
Ballast Type
Solid State Electronic
Lamp Wattage
28 Watt
Item Name
Under Cabinet Light Fixture
Includes
6 ft Cord and Plug, Straight Connector, (2) U Clips, (2) Perpendicular Clips, (2) Invisible Clips, Screws, On/Off Switch
Finish
White
Dimmable
No
Dimensions
47 Inch Length x 7/8 Inch Width x 1-11/16 Inch Height
Degree of Protection
No
Construction
0.09 Inch Injection Molded Plastic
Brand Name
Nora Lighting
Is Not Returnable
No
Hazardous Materials Code
B

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.