Nora Lighting NT-5023W 5-Inch Fresnel Lens Metal Trim With Bracket Round White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nora Lighting NT-5023W 5-Inch Fresnel Lens Metal Trim With Bracket Round White

SKU: 389819
Nora Lighting 5-Inch Fresnel lens metal trim in white color, features metal construction. It accommodates 40-Watt A-19 or 60-Watt A-19 line voltage lamp and comes with a bracket. It measures 6-1/2-Inch OD x 5-1/8-Inch.
  • Measures 6-1/2-Inch OD x 5-1/8-Inch
  • V-Torsion spring mounted
  • Comes in white color

Overview

Nora Lighting 5-Inch Fresnel lens metal trim in white color, features metal construction. It accommodates 40-Watt A-19 or 60-Watt A-19 line voltage lamp and comes with a bracket. It measures 6-1/2-Inch OD x 5-1/8-Inch.

Specifications

Trim Size
5 Inch
Shade Type
No
Lamp Type/Designation
40 Watt A19, 60 Watt A19 Line Voltage
Lamp Included
No
Component Type
Trim
Trim Type
No
UPC
73218040080
Manufacturer Name
Nora Lighting
Manufacturer Part Number
NT-5023W
Ceiling Type
No
Brand Name
Nora Lighting
Mounting
V Torsion Spring
Item Name
Fresnel Lens Metal Trim With Bracket
Dimmable
No
Dimensions
6-1/2 Inch OD x 5-1/8 Inch Height
Degree of Protection
No
Construction
Metal
Energy Star Flag
No
Socket Type
No
Shape
Round
UNSPSC
39111505
Finish
White

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.