Nora Lighting NT-302W NT-300 Series 1-Circuit Track System 4-ft 120-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nora Lighting NT-302W NT-300 Series 1-Circuit Track System 4-ft 120-Volt White

SKU: 124893
Nora Lighting NT-300 Series 1-Circuit track system in white finish, features 0.03-Inch die-cast aluminum construction and 0.045-Inch PVC insulators. It has voltage rating of 120-Volts and current rating of 10-Amps. Track system with 4-ft track length, has maximum load capacity of 1100-Watts. It measures 48-1/4-Inch x 1.42-Inch x 0.69-Inch. Track system is compatible with 3-Wire systems. It has maximum power rating of 2400-Watts. Track system comes with dead end cap and mounting hardware. Track system is UL and cUL listed.
  • Solid, 12-gauge copper conductors in PVC insulators
  • Has separate, full length ground conductor
  • Visual polarity groove indicates proper electrical installation
  • Size of 11/16-Inch x 1-7/16-Inch
  • Dry location rated

Overview

Nora Lighting NT-300 Series 1-Circuit track system in white finish, features 0.03-Inch die-cast aluminum construction and 0.045-Inch PVC insulators. It has voltage rating of 120-Volts and current rating of 10-Amps. Track system with 4-ft track length, has maximum load capacity of 1100-Watts. It measures 48-1/4-Inch x 1.42-Inch x 0.69-Inch. Track system is compatible with 3-Wire systems. It has maximum power rating of 2400-Watts. Track system comes with dead end cap and mounting hardware. Track system is UL and cUL listed.

Specifications

Socket Type
No
Voltage Rating
120 Volt
Type
NT-300 Series
Shape
No
Standards
UL/cUL Listed
Lamp Included
No
Shade Type
No
UNSPSC
39111508
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
NT-302W
Manufacturer Name
Nora Lighting
UPC
73218038007
Amperage Rating
10 Amp
Brand Name
Nora Lighting
Construction
0.03 Inch Die Cast Aluminum with 0.045 Inch PVC Insulators
Dimensions
1.42 Inch Width x 0.69 Inch Height
Dimmable
No
Finish
White
Frequency Rating
60 Hz
Item Name
1-Circuit Track System
Maximum Load Capacity
1100 Watt

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.