Nora Lighting NSC-6600 Adjustable Hole Cutter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nora Lighting NSC-6600 Adjustable Hole Cutter

SKU: 99928
Nora Lighting 8-Inch Adjustable hole cutter helps to cut 7/8-Inch drywall, plywood, plaster or acrylic materials. It assists for cutting aluminum, brass and metal sheets up to 1/16-Inch thick. It is furnished with a transparent cowl that prevents chips from injuring the user. This cutter works with either variable speed hand drill or drill press.
  • Cuts acrylic sheet up to 7/8-Inch thick and also helps to cut 1-3/4-Inch thick sheet if opposite side also be drilled
  • Offered with a transparent cowl to prevent chips from injuring the user
  • Perfect for 7/8-Inch drywall, plywood, plaster or acrylic materials

Overview

Nora Lighting 8-Inch Adjustable hole cutter helps to cut 7/8-Inch drywall, plywood, plaster or acrylic materials. It assists for cutting aluminum, brass and metal sheets up to 1/16-Inch thick. It is furnished with a transparent cowl that prevents chips from injuring the user. This cutter works with either variable speed hand drill or drill press.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
UNSPSC
39111541
Energy Star Flag
No
Socket Type
No
Manufacturer Part Number
NSC-6600
Manufacturer Name
Nora Lighting
UPC
73218069021
Item Name
Adjustable Hole Cutter
Dimensions
8 Inch
Brand Name
Nora Lighting

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.